The store will not work correctly when cookies are disabled.
-
Product Description
Solderless Terminal, 1/4in. Female,
-
Product Description
Potentiometer, 100K Ohm
-
Product Description
Terminal Adaptor, 1/4in. Female-Screw
-
MFG Item Number
TSD1311.2S
Product Description
Time Delay Relay
Specifications
Specifications
Mode of Operation |
On Delay |
Multi-Function |
No |
Contacts |
1NO |
Mounting Type |
Surface |
Time Range Adjustment |
Fixed |
Max Time |
1.2 s |
Time Tolerance |
1 % |
Coil Voltage |
24 VDC |
Nominal Coil Voltage |
24 VDC |
Contact Rating (A) |
1 A |
Termination |
0.250 in Flat Blade |
-
TSS424
SSAC Relays, TSS Series
Product Description
Single Shot Timing Module, 120VAC
Specifications
Specifications
Mode of Operation |
One-Shot |
Multi-Function |
No |
Contacts |
1NO |
Mounting Type |
Surface |
Time Range Adjustment |
Remote |
Max Time |
600 s |
Time Tolerance |
5 % |
Coil Voltage |
120 VAC |
Nominal Coil Voltage |
120 VAC |
Contact Rating (A) |
1 A |
Termination |
0.250 in Flat Blade |
Shop By
Close
Selected Filters
-
Category
Clearance
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved