The store will not work correctly when cookies are disabled.
-
Product Description
Potentiometer, 1M Ohm, 0.25 Watt,
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Multi-Funtion Timer, 24VAC/DC,
Specifications
Specifications
Multi-Function |
Yes |
Contacts |
DPDT |
Mounting Type |
Socket |
Time Range Adjustment |
Onboard |
Adjustment Operator |
DIP Switch |
Max Time |
1,705 Hrs |
Time Range (10Hours) |
0-1, 0-5, 0-10, 0-20, 0-30, 0-100, 0-170 |
Contact Rating (A) |
10 A |
Termination |
8 Pin |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Off Delay Timer, 120VAC, 1-1023 Sec,
Specifications
Specifications
Mode of Operation |
Off Delay |
Multi-Function |
No |
Contacts |
SPDT |
Mounting Type |
Socket |
Status Indicator |
LED |
Time Range Adjustment |
Onboard |
Adjustment Operator |
DIP Switch |
Max Time |
1,023 s |
Coil Voltage |
120 VAC |
Nominal Coil Voltage |
120 VAC |
Contact Rating (A) |
10 A |
Termination |
8 Pin |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
FS127
SSAC Relays, FS100 Series
Product Description
Flasher, 120VAC/2A, 75 Flashes/Min,
Specifications
Specifications
Mode of Operation |
Flasher |
Multi-Function |
No |
Contacts |
Solid State |
Mounting Type |
Surface |
Time Range Adjustment |
Fixed |
Coil Voltage |
120 VAC |
Nominal Coil Voltage |
120 VAC |
Contact Rating (A) |
2 A |
Termination |
0.250 in Flat Blade |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Time Delay Relay, Recycler, 120VAC
Specifications
Specifications
Mode of Operation |
Repeat Cycle |
Multi-Function |
No |
Contacts |
DPDT |
Mounting Type |
Socket |
Time Range Adjustment |
Onboard |
Adjustment Operator |
DIP Switch |
Max Time |
1,023 s |
Coil Voltage |
120 VAC |
Nominal Coil Voltage |
120 VAC |
Contact Rating (A) |
10 A |
Termination |
8 Pin |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Hold-down Clips, Set of 2,
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
KVM6
SSAC Protection Relays, KVM6 Series
Product Description
Voltage Monitor, 156-199VAC 1-Ph,
Specifications
Specifications
Number of Phases |
1 |
Voltage Supported |
264 V |
Current Supported |
8 A |
Type of Display |
LED Status Indicator |
Mounting |
Surface |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
TSS421
SSAC Relays, TSS Series
Product Description
Single Shot Timer, 120VAC, 0.05-3.0
Specifications
Specifications
Mode of Operation |
One-Shot |
Multi-Function |
No |
Contacts |
1NO |
Mounting Type |
Surface |
Time Range Adjustment |
Remote |
Max Time |
3 s |
Time Tolerance |
5 % |
Coil Voltage |
120 VAC |
Nominal Coil Voltage |
120 VAC |
Contact Rating (A) |
1 A |
Termination |
0.250 in Flat Blade |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Off Delay Timer, 24VAC, 0.1-10 Min
Specifications
Specifications
Mode of Operation |
Off Delay |
Multi-Function |
No |
Contacts |
SPDT |
Mounting Type |
Surface |
Time Range Adjustment |
Onboard |
Adjustment Operator |
Knob |
Max Time |
10 Min |
Time Tolerance |
5 % |
Coil Voltage |
24 VAC |
Nominal Coil Voltage |
24 VAC |
Contact Rating (A) |
30 A |
Termination |
0.250 in Flat Blade |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
TRDU120A1
Product Description
TIME DELAY RELAY, 120VAC, 8-PIN
Specifications
Specifications
Multi-Function |
Yes |
Contacts |
DPDT |
Mounting Type |
Socket |
Time Range Adjustment |
Onboard |
Adjustment Operator |
DIP Switch |
Max Time |
1,705 Hrs |
Time Range (10Hours) |
0-1, 0-5, 0-10, 0-20, 0-30, 0-100, 0-170 |
Coil Voltage |
120 VAC |
Nominal Coil Voltage |
120 VAC |
Contact Rating (A) |
10 A |
Termination |
8 Pin |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved