The store will not work correctly when cookies are disabled.
-
460-575
Symcom Protection Relays, 460 Series
Product Description
Voltage Monitor, 475-600VAC, 3Ph,
Specifications
Specifications
Number of Phases |
3 |
Voltage Supported |
475-600 V |
Hi Pwr (Over Vltg) Trip |
Yes |
Lo Pwr (Under Vltg) Trip |
Yes |
Phase Rvrse/Rotatn Detect |
Yes |
Voltage Unbalance Detect |
Yes |
Time Delay Trip (Sec) |
1-30 s |
Restart Delay (Sec) |
1-500 s |
Rapid Cycling Detect |
Yes |
Var Restart Delay |
Yes |
Type of Display |
LED Status Indicator |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
201A-9
Symcom Protection Relays, 201A Series
Product Description
Voltage Monitor, 3Ph, w/High Voltage
Specifications
Specifications
Number of Phases |
3 |
Voltage Supported |
190-480 V |
Lo Pwr (Under Vltg) Trip |
Yes |
Phase Rvrse/Rotatn Detect |
Yes |
Voltage Unbalance Detect |
Yes |
Time Delay Trip (Sec) |
4 s |
Restart Delay (Sec) |
2 s |
Type of Display |
LED Status Indicator |
Mounting |
Plug-In |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
ALT115-X-SW
Product Description
CROSS-WIRED ALT REL/ 95-125V/
Specifications
Specifications
Control Voltage |
115 VAC |
Operation |
2-Channel (Duplexor) |
Nominal Control Voltage |
120 VAC |
Termination |
8-Pin Plug-In |
Mounting |
Plug-In |
Status Indicator |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
77C
Symcom Protection Relays, 77C Series
Product Description
Motor Saver, 1-Ph, 100-240VAC/2-90A
Specifications
Specifications
Number of Phases |
1 |
Voltage Supported |
110-240 V |
Current Supported |
2-800 A |
Hi Pwr (Over Vltg) Trip |
Yes |
Lo Pwr (Under Vltg) Trip |
Yes |
Under Current Detect |
Yes |
Over Current Detect |
Yes |
Variable Point Trip |
Yes |
Phase Loss Detect |
No |
Phase Rvrse/Rotatn Detect |
No |
Voltage Unbalance Detect |
No |
Current Unbalance Detect |
No |
Contact Failure Detect |
No |
Time Delay Trip (Sec) |
2-60 s |
Restart Delay (Sec) |
2-30,000 s |
Rapid Cycling Detect |
Yes |
Var Restart Delay |
Yes |
Manual Reset |
Yes |
Type of Display |
LED Digital Display |
Lo KW Trip Detect |
No |
Lo HP Trip Detect |
No |
Mounting |
Surface |
Output Relay |
SPDT |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
201A-AU-OT
Product Description
Voltage Monitor, 3Ph, Plug-In,
Specifications
Specifications
Number of Phases |
3 |
Voltage Supported |
190-480 V |
Line Voltage |
190-480 V |
Hi Pwr (Over Vltg) Trip |
Yes |
Lo Pwr (Under Vltg) Trip |
Yes |
Phase Rvrse/Rotatn Detect |
Yes |
Voltage Unbalance Detect |
Yes |
Time Delay Trip (Sec) |
1-30 s |
Restart Delay (Sec) |
1-500 s |
Rapid Cycling Detect |
Yes |
Type of Display |
LED Status Indicator |
Mounting |
Plug-In |
Output Relay |
SPDT |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
ALT-100-3-SW
Product Description
Alternating Relay, 95-120V,
Specifications
Specifications
Control Voltage |
95-120 VAC |
Operation |
2-Channel (Duplexor) |
Contact Rating @ 240 VAC |
10 A |
Nominal Control Voltage |
120 VAC |
Max Current |
10 A |
Termination |
8-Pin Plug-In |
Mounting |
Plug-In |
Status Indicator |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
LSRX-C
Symcom Protection Relays, LSRX Series
Product Description
Load Sensor, Self-Powered,
Specifications
Specifications
Current Supported |
5-200 A |
Under Current Detect |
Yes |
Over Current Detect |
Yes |
Type of Display |
LED Status Indicator |
Mounting |
Surface |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
460-200-SP
Product Description
Voltage Monitor, 190-240V, 1-Ph,
Specifications
Specifications
Number of Phases |
1 |
Voltage Supported |
190-240 V |
Hi Pwr (Over Vltg) Trip |
Yes |
Lo Pwr (Under Vltg) Trip |
Yes |
Time Delay Trip (Sec) |
4 s |
Restart Delay (Sec) |
2 s |
Type of Display |
LED Status Indicator |
Mounting |
DIN Rail |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Intrinsically Safe Switch, Single
Specifications
Specifications
Supply Voltage |
90-120 VAC |
Nominal Supply Voltage |
120 VAC |
Output Rating |
8 A |
Open Circuit Volt. (Voc) |
16.8 V |
Source Current (Isc) |
1.7 mA |
Status Indicator |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
PC-102CICI-LT
MFG Item Number
PC-102CICI-LT
Product Description
2-CHANNEL LEAK/TEMP. DETECTOR/2 FORM
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options
Phase Rvrse/Rotatn Detect
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved