The store will not work correctly when cookies are disabled.
-
LSR-115
Symcom Protection Relays, LSR Series
Product Description
Current Monitoring Relay, 115VAC,
Specifications
Specifications
Voltage Supported |
85-135 V |
Current Supported |
2-135 A |
Under Current Detect |
Yes |
Over Current Detect |
Yes |
Type of Display |
LED Status Indicator |
Mounting |
Surface |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MP8000
Symcom Protection Relays, MP8000 Series
Product Description
Motor Overload Protection 8000
Specifications
Specifications
Number of Phases |
3 |
Voltage Supported |
90-690 V |
Current Supported |
0.5-100 A |
Hi Pwr (Over Vltg) Trip |
Yes |
Lo Pwr (Under Vltg) Trip |
Yes |
Under Current Detect |
Yes |
Over Current Detect |
Yes |
Variable Point Trip |
No |
Phase Loss Detect |
Yes |
Phase Rvrse/Rotatn Detect |
Yes |
Voltage Unbalance Detect |
Yes |
Current Unbalance Detect |
Yes |
Contact Failure Detect |
Yes |
Time Delay Trip (Sec) |
2-60 s |
Rapid Cycling Detect |
Yes |
Var Restart Delay |
No |
Manual Reset |
Yes |
Type of Display |
LED Status Indicator |
Lo KW Trip Detect |
No |
Lo HP Trip Detect |
No |
Mounting |
Surface |
Output Relay |
SPDT |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
111P
Symcom Miscellaneous
Product Description
RELAY 115V UP TO 1HP 1 PHASE
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
1-Phase PumpSaverPlus/230V/ 1/3-1.5h
Specifications
Specifications
Number of Phases |
1 |
Voltage Supported |
230 V |
Line Voltage |
230 V |
Hi Pwr (Over Vltg) Trip |
Yes |
Lo Pwr (Under Vltg) Trip |
Yes |
Over Current Detect |
Yes |
Type of Display |
LED Status Indicator |
Mounting |
Surface |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
601
Symcom Protection Relays, 601 Series
Product Description
Voltage Monitor, 3-Ph, 200-480VAC
Specifications
Specifications
Number of Phases |
3 |
Voltage Supported |
190-480 V |
Current Supported |
10 A |
Hi Pwr (Over Vltg) Trip |
Yes |
Lo Pwr (Under Vltg) Trip |
Yes |
Variable Point Trip |
Yes |
Phase Loss Detect |
Yes |
Phase Rvrse/Rotatn Detect |
Yes |
Voltage Unbalance Detect |
Yes |
Voltage Unbalance % |
0-15 % |
Time Delay Trip (Sec) |
1-50 s |
Restart Delay (Sec) |
2-500 s |
Rapid Cycling Detect |
Yes |
Var Restart Delay |
Yes |
Type of Display |
LED Digital Display |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
460-15
Symcom Protection Relays, 460 Series
Product Description
VOLTAGE MONITOR, 3PH, W/2NO RELAYS
Specifications
Specifications
Number of Phases |
3 |
Voltage Supported |
190-480 V |
Hi Pwr (Over Vltg) Trip |
Yes |
Lo Pwr (Under Vltg) Trip |
Yes |
Phase Rvrse/Rotatn Detect |
Yes |
Voltage Unbalance Detect |
Yes |
Time Delay Trip (Sec) |
1-30 s |
Restart Delay (Sec) |
1-500 s |
Var Restart Delay |
Yes |
Type of Display |
LED Status Indicator |
Mounting |
Surface |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
460-L
Symcom Protection Relays, 460 Series
Product Description
Voltage Monitor, 190/480V 3Ph,
Specifications
Specifications
Number of Phases |
3 |
Voltage Supported |
190-480 V |
Hi Pwr (Over Vltg) Trip |
Yes |
Lo Pwr (Under Vltg) Trip |
Yes |
Voltage Unbalance Detect |
Yes |
Time Delay Trip (Sec) |
4 s |
Restart Delay (Sec) |
1-500 s |
Var Restart Delay |
Yes |
Type of Display |
LED Status Indicator |
Mounting |
Surface |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
INTRINSICALLY SAFE SWITCH, PLUG-IN
Specifications
Specifications
Supply Voltage |
90-120 VAC |
Nominal Supply Voltage |
120 VAC |
Output Rating |
8 A |
Mounting |
Plug-In |
Open Circuit Volt. (Voc) |
16.8 V |
Source Current (Isc) |
1.7 mA |
Status Indicator |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
250A-MET
Symcom Protection Relays, 250A Series
Product Description
Model 250A/Right Form C Relay,
Specifications
Specifications
Number of Phases |
3 |
Voltage Supported |
190-480 V |
Line Voltage |
190-480 V |
Lo Pwr (Under Vltg) Trip |
Yes |
Voltage Unbalance Detect |
Yes |
Type of Display |
LED Status Indicator |
Mounting |
Surface |
Output Relay |
DPDT |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
ISS-105-ISO-4
MFG Item Number
ISS-105-ISO-4
Product Description
4-Ch Intrinsically-Safe Switch/120V
Specifications
Specifications
Supply Voltage |
120 VAC |
Nominal Supply Voltage |
120 VAC |
Output Rating |
7 A |
Number of Channels |
4 |
Open Circuit Volt. (Voc) |
16.8 V |
Source Current (Isc) |
1.2 mA |
Status Indicator |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options
Phase Rvrse/Rotatn Detect
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved