The store will not work correctly when cookies are disabled.
-
Product Description
Alternating Relay
Specifications
Specifications
Control Voltage |
120 VAC |
Operation |
2-Channel (Duplexor) |
Contact Rating @ 120 VAC |
10 A |
Nominal Control Voltage |
120 VAC |
Max Current |
10 A |
Termination |
11-Pin Plug-In |
Mounting |
Plug-In |
Contact Configuration |
DPDT |
Status Indicator |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
20
Time Mark Protection Relays
Product Description
3 Phase Monitor 190-480V/Adjustable,
Specifications
Specifications
Number of Phases |
3 |
Voltage Supported |
190-480 V |
Hi Pwr (Over Vltg) Trip |
Yes |
Lo Pwr (Under Vltg) Trip |
Yes |
Under Current Detect |
No |
Over Current Detect |
No |
Variable Point Trip |
No |
Phase Loss Detect |
Yes |
Phase Rvrse/Rotatn Detect |
Yes |
Voltage Unbalance Detect |
Yes |
Current Unbalance Detect |
No |
Contact Failure Detect |
No |
Time Delay Trip (Sec) |
1-30 s |
Restart Delay (Sec) |
1-500 s |
Rapid Cycling Detect |
No |
Var Restart Delay |
No |
Manual Reset |
No |
Type of Display |
LED Status Indicator |
Lo KW Trip Detect |
No |
Lo HP Trip Detect |
No |
Output Relay |
SPDT |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Alternating Relay W/Led
Specifications
Specifications
Control Voltage |
120 VAC |
Operation |
2-Channel (Duplexor) |
Contact Rating @ 120 VAC |
10 A |
Nominal Control Voltage |
120 VAC |
Max Current |
10 A |
Termination |
8-Pin Plug-In |
Mounting |
Plug-In |
Contact Configuration |
SPDT |
Status Indicator |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Operate Delay Timer
Specifications
Specifications
Mode of Operation |
Delay Timer |
Multi-Function |
No |
Contacts |
DPDT |
Mounting Type |
Socket |
Status Indicator |
LED |
Time Range Adjustment |
Onboard |
Adjustment Operator |
Knob |
Max Time |
180 s |
Voltage (AC) |
40-260 VAC |
Voltage (DC) |
40-260 VDC |
Contact Rating (A) |
10 A |
Termination |
8 Pin |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
3 Phase Power Monitor
Specifications
Specifications
Number of Phases |
3 |
Line Voltage |
120 V |
Hi Pwr (Over Vltg) Trip |
Yes |
Lo Pwr (Under Vltg) Trip |
Yes |
Under Current Detect |
No |
Over Current Detect |
No |
Variable Point Trip |
No |
Phase Loss Detect |
Yes |
Phase Rvrse/Rotatn Detect |
Yes |
Voltage Unbalance Detect |
No |
Current Unbalance Detect |
No |
Contact Failure Detect |
No |
Rapid Cycling Detect |
No |
Var Restart Delay |
No |
Manual Reset |
No |
Type of Display |
LED Status Indicator |
Lo KW Trip Detect |
No |
Lo HP Trip Detect |
No |
Mounting |
Socket |
Output Relay |
SPDT |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Voltage Sensor W/Led
Specifications
Specifications
Voltage Supported |
80-130 V |
Hi Pwr (Over Vltg) Trip |
Yes |
Lo Pwr (Under Vltg) Trip |
Yes |
Under Current Detect |
No |
Over Current Detect |
No |
Variable Point Trip |
No |
Phase Loss Detect |
No |
Phase Rvrse/Rotatn Detect |
No |
Voltage Unbalance Detect |
No |
Current Unbalance Detect |
No |
Contact Failure Detect |
No |
Rapid Cycling Detect |
No |
Var Restart Delay |
No |
Manual Reset |
No |
Type of Display |
LED Status Indicator |
Lo KW Trip Detect |
No |
Lo HP Trip Detect |
No |
Mounting |
Socket |
Output Relay |
SPDT |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Operate Delay Timer
Specifications
Specifications
Mode of Operation |
Delay Timer |
Multi-Function |
No |
Contacts |
DPDT |
Mounting Type |
Socket |
Status Indicator |
LED |
Time Range Adjustment |
Remote |
Adjustment Operator |
Digital |
Max Time |
1,023 Min |
Voltage (AC) |
40-260 VAC |
Voltage (DC) |
40-260 VDC |
Contact Rating (A) |
10 A |
Termination |
8 Pin |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Capacitor Trip Device
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
339-120V-300S
Product Description
On/Off Delay Timer
Specifications
Specifications
Multi-Function |
Yes |
Contacts |
DPDT |
Mounting Type |
Socket |
Status Indicator |
LED |
Time Range Adjustment |
Onboard |
Adjustment Operator |
Knob |
Max Time |
300 s |
Voltage (AC) |
100-140 VAC |
Voltage (DC) |
100-140 VDC |
Contact Rating (A) |
10 A |
Termination |
8 Pin |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
3 Phase Power Monitor
Specifications
Specifications
Number of Phases |
3 |
Line Voltage |
208-240 V |
Hi Pwr (Over Vltg) Trip |
Yes |
Lo Pwr (Under Vltg) Trip |
Yes |
Under Current Detect |
No |
Over Current Detect |
No |
Variable Point Trip |
No |
Phase Loss Detect |
Yes |
Phase Rvrse/Rotatn Detect |
Yes |
Voltage Unbalance Detect |
No |
Current Unbalance Detect |
No |
Contact Failure Detect |
No |
Time Delay Trip (Sec) |
1-10 s |
Restart Delay (Sec) |
0.25 s |
Rapid Cycling Detect |
No |
Var Restart Delay |
No |
Manual Reset |
No |
Type of Display |
LED Status Indicator |
Lo KW Trip Detect |
No |
Lo HP Trip Detect |
No |
Mounting |
Surface |
Output Relay |
SPDT |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options
Phase Rvrse/Rotatn Detect
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved