The store will not work correctly when cookies are disabled.
-
MFG Item Number
VFAS3-2004P
Product Description
VFD, VFAS3, .5HP/1HP, 240V, 3PH,
Specifications
Specifications
Input Phase |
3 |
HP (Constant Torque Rating) |
0.5 hp |
HP (Variable Torque Rating) |
1 hp |
Amps (Constant Torque Rating) |
3.3 A |
Amps (Variable Torque Rating) |
4.6 A |
Braking Type |
Dynamic |
Closed Loop |
No |
AC Line Regenerative |
No |
Operator Controls |
Built In |
NEMA Rating |
NEMA 1 |
Mounting |
Panel |
Nominal Input VAC |
240 VAC |
Input Range Voltage (AC) |
240 VAC |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
VFAS3-2022P
Product Description
VFD, VFAS3, 3HP/5HP, 2.2KW/3.7KW,
Specifications
Specifications
Input Phase |
3 |
HP (Constant Torque Rating) |
3 hp |
HP (Variable Torque Rating) |
5 hp |
Amps (Constant Torque Rating) |
11.2 A |
Amps (Variable Torque Rating) |
18.7 A |
Braking Type |
Dynamic |
Closed Loop |
No |
AC Line Regenerative |
No |
Operator Controls |
Built In |
NEMA Rating |
NEMA 1 |
Mounting |
Panel |
Nominal Input VAC |
240 VAC |
Input Range Voltage (AC) |
240 VAC |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
VFAS3-4055PC
Product Description
VFD, VFAS3, 7.5HP/10HP, 5.5kW/7.5KW,
Specifications
Specifications
Input Phase |
3 |
HP (Constant Torque Rating) |
71 hp, 2 hp |
HP (Variable Torque Rating) |
10 hp |
Amps (Constant Torque Rating) |
12.7 A |
Amps (Variable Torque Rating) |
16.5 A |
Braking Type |
Dynamic |
Closed Loop |
No |
AC Line Regenerative |
No |
Operator Controls |
Built In |
NEMA Rating |
NEMA 1 |
Mounting |
Panel |
Nominal Input VAC |
480 VAC |
Input Range Voltage (AC) |
480 VAC |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
CIRCUIT BOARD
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
4Z9G033RG001
Product Description
Rectifier 120/240 VAC VCTT w/o
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
58333
Toshiba Miscellaneous
Product Description
Keypad
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
PC26143P800
Product Description
TRANSFORMER CPT1 FUSE 50-200 RATING
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Contactor, 120VAC Coil
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
PC10000P951
Product Description
RENEWAL PART
-
MFG Item Number
PC18601P012
Product Description
RENEWAL PART
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved