The store will not work correctly when cookies are disabled.
-
MFG Item Number
MG15G6EL1
Product Description
TRANSISTOR 15A 450V SIX-PACK
-
Product Description
VACUUM CONTACTOR
Specifications
Specifications
Coil Voltage |
100-240 VAC |
Max Load Voltage |
1,500 V |
Max Load Current |
720 A |
Making Current |
7,200 A |
Breaking Current |
7,200 A |
Interrupting Current |
42,000 A |
Switching Frequency |
1,200/Hr |
Holding Power |
50 VA |
Operating Temperature |
24.8-104 °F |
-
Product Description
Mosfet, N-Channel, 1000V, 5A, TO-3PB
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
TLP127(U,F)
Product Description
Optocoupler, Phototransistor, 2500V
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
-
Product Description
TRANSISTOR
-
MISC
Toshiba Miscellaneous
Product Description
MISCELLANEOUS RENEWAL PART
-
MFG Item Number
MG30V2YS40
Product Description
IGBT 30A 1700V DUAL
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
MIG50J201H
Product Description
IPM 50A 600V 7-PACK
-
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved