- Home
- Products
- Triplett
-
1101Triplett Multimeters, 1101-B SeriesItem Number1101MFG Item Number1101Series1101-BProduct DescriptionModel 1101-B Compact DMM withSpecifications
Specifications Max Voltage (AC) 600 VAC Temperature Readings Yes Max Voltage (DC) 600 VDC True RMS No Max Current (DC) 10 A Max Resistance 2 MOhm Thermal Imager No Accuracy % (VDC) 0.8 % NIST Certified No Accuracy % (VAC) 1.5 % Continuity W/ Diode Test Yes Backlight Yes Auto Ranging No Number of Displayed Digits 4 AvailabilityOrder by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options