- Home
- Products
- Triplett
-
3067Triplett Multimeters, 310-TEL SeriesItem Number3067MFG Item Number3067Series310-TELProduct DescriptionModel 310-TEL Hand-sized VOM forSpecifications
Specifications Max Voltage (AC) 300 VAC Temperature Readings No Max Voltage (DC) 300 VDC Max Current (DC) 0.6 A Max Resistance 20 MOhm Accuracy % (VDC) 3 % NIST Certified No Accuracy % (VAC) 4 % Continuity W/ Diode Test No Backlight No Auto Ranging No AvailabilityOrder by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options