- Home
- Products
- Tripp-Lite
-
BC350Tripp-Lite Power Supplies, BC SeriesItem NumberBC350MFG Item NumberBC350SeriesBCProduct Description350VA UPS System Compact LowSpecifications
Specifications Volt Amp Capacity (VA) 350 VA Watt Capacity 180 W Voltage 120 VAC Nominal Voltage 120 VAC Class Standby Connection Type Plug-In Number of Outputs 6 Run Time (Half Load) 10 Min Mounting Stand Alone AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
BCPERS300Tripp-Lite Power Supplies, BC SeriesItem NumberBCPERS300MFG Item NumberBC PERS300SeriesBCProduct DescriptionUPS BC PERSONAL STANDBY 120V 300VASpecifications
Specifications Volt Amp Capacity (VA) 300 VA Watt Capacity 180 W Voltage 120 VAC Nominal Voltage 120 VAC Class Standby Number of Outputs 3 Run Time (Full Load) 6.3 Min Run Time (Half Load) 16.8 Min Mounting Stand Alone -
BCPRO1050Tripp-Lite Power Supplies, BC SeriesItem NumberBCPRO1050MFG Item NumberBC PRO1050SeriesBCProduct DescriptionUPS BC PRO 120V 1050VASpecifications
Specifications Volt Amp Capacity (VA) 1,050 VA Watt Capacity 705 W Voltage 120 VAC Nominal Voltage 120 VAC Class Standby Connection Type Plug-In Number of Outputs 6 Run Time (Full Load) 7 Min Run Time (Half Load) 23 Min Mounting Stand Alone AvailabilityOrder by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options
Category
Manufacturer
Product Series
Watt Capacity
Run Time (Full Load)
Run Time (Half Load)
Volt Amp Capacity (VA)
Number of Outputs
Connection Type