The store will not work correctly when cookies are disabled.
-
Item Number
15T-01SF-0100NV1QOC-F00
MFG Item Number
15T-01SF-0100NV1QOC-F00
Product Description
100 PPR 1/4in. BORE 5-28VDC
Specifications
Specifications
Resolution (PPR) |
100 |
Incremental Channels |
Dual |
Mounting Style |
Slotted Flex |
Indexed (Marker) |
No |
Shaft/Bore Size |
1/4 " |
Shaft Seal |
No |
Shaft Type |
Thru-Bore |
Input Voltage |
5-28 VDC |
Output Type |
Quadrature |
Electrical Output Type |
Open Collector |
Termination |
18 in Cable |
Mating Connector |
Not Included |
LED Output Indicator |
No |
Explosion Proof |
No |
Commutating |
Yes |
Duty Classification |
Servo |
Bearings |
Yes |
Operating Temperature |
-20-85 °C |
IP Rating |
IP50 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
15T-02SA-0500NV1QOC-J00S1
MFG Item Number
15T-02SA-0500NV1QOC-J00S1
Product Description
500 PPR 5-28VDC 18in. CABLE IP64
Specifications
Specifications
Resolution (PPR) |
500 |
Incremental Channels |
Dual |
Mounting Style |
Two Hole Flex |
Indexed (Marker) |
No |
Shaft/Bore Size |
3/8 " |
Shaft Seal |
No |
Shaft Type |
Thru-Bore |
Input Voltage |
5-28 VDC |
Output Type |
Quadrature |
Electrical Output Type |
Open Collector |
Termination |
18 in Cable with 5-Pin M12 Connector |
Mating Connector |
Included |
LED Output Indicator |
No |
Explosion Proof |
No |
Commutating |
Yes |
Duty Classification |
Servo |
Bearings |
Yes |
Operating Temperature |
-20-85 °C |
IP Rating |
IP64 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
15T-02SF-0025NV1QOC-F03
MFG Item Number
15T-02SF-0025NV1QOC-F03
Product Description
25 PPR 5-28VDC 3/8 BORE 3ft. CORD
Specifications
Specifications
Resolution (PPR) |
25 |
Incremental Channels |
Dual |
Mounting Style |
Slotted Flex |
Indexed (Marker) |
No |
Shaft/Bore Size |
3/8 " |
Shaft Seal |
No |
Shaft Type |
Thru-Bore |
Input Voltage |
5-28 VDC |
Output Type |
Quadrature |
Electrical Output Type |
Open Collector |
Termination |
36 in Cable |
Mating Connector |
Not Included |
LED Output Indicator |
No |
Explosion Proof |
No |
Commutating |
Yes |
Duty Classification |
Servo |
Bearings |
Yes |
Operating Temperature |
-20-85 °C |
IP Rating |
IP50 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
15T-02SF-0250NV1QOC-JOO
MFG Item Number
15T-02SF-0250NV1QOC-JOO
Product Description
250PPR 3/8 BORE 5-28VDC M12
Specifications
Specifications
Resolution (PPR) |
250 |
Incremental Channels |
Dual |
Mounting Style |
Slotted Flex |
Indexed (Marker) |
No |
Shaft/Bore Size |
3/8 " |
Shaft Seal |
No |
Shaft Type |
Thru-Bore |
Input Voltage |
5-28 VDC |
Output Type |
Quadrature |
Electrical Output Type |
Open Collector |
Termination |
18 in Cable with 5-Pin M12 Connector |
Mating Connector |
Included |
LED Output Indicator |
No |
Explosion Proof |
No |
Commutating |
Yes |
Duty Classification |
Servo |
Bearings |
Yes |
Operating Temperature |
-20-85 °C |
IP Rating |
IP50 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
15T-02SF-0400NV1QOC-F13
MFG Item Number
15T-02SF-0400NV1QOC-F13
Product Description
400 PPR 3/8in. BORE 5-28VDC 13ft. CABLE
Specifications
Specifications
Resolution (PPR) |
400 |
Incremental Channels |
Dual |
Mounting Style |
Slotted Flex |
Indexed (Marker) |
No |
Shaft/Bore Size |
3/8 " |
Shaft Seal |
No |
Shaft Type |
Thru-Bore |
Input Voltage |
5-28 VDC |
Output Type |
Quadrature |
Electrical Output Type |
Open Collector |
Termination |
13 ft Cable |
Mating Connector |
Not Included |
LED Output Indicator |
No |
Explosion Proof |
No |
Commutating |
Yes |
Duty Classification |
Servo |
Bearings |
Yes |
Operating Temperature |
-20-85 °C |
IP Rating |
IP50 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
15T-04SF-0025NV1QOC-F00
MFG Item Number
15T-04SF-0025NV1QOC-F00
Product Description
25PPR 6mm BORE 5-28VDC 18in. CABLE
Specifications
Specifications
Resolution (PPR) |
25 |
Incremental Channels |
Dual |
Mounting Style |
Slotted Flex |
Indexed (Marker) |
No |
Shaft/Bore Size |
6 mm |
Shaft Seal |
No |
Shaft Type |
Thru-Bore |
Input Voltage |
5-28 VDC |
Output Type |
Quadrature |
Electrical Output Type |
Open Collector |
Termination |
18 in Cable |
Mating Connector |
Not Included |
LED Output Indicator |
No |
Explosion Proof |
No |
Commutating |
Yes |
Duty Classification |
Servo |
Bearings |
Yes |
Operating Temperature |
-20-85 °C |
IP Rating |
IP50 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
15T-04SF-0025NV1QOC-J00
MFG Item Number
15T-04SF-0025NV1QOC-J00
Product Description
6mm Bore, 1.812? Slotted Flex Mount
Specifications
Specifications
Resolution (PPR) |
25 |
Incremental Channels |
Dual |
Mounting Style |
Slotted Flex |
Indexed (Marker) |
No |
Shaft/Bore Size |
6 mm |
Shaft Seal |
No |
Shaft Type |
Thru-Bore |
Input Voltage |
5-28 VDC |
Output Type |
Quadrature |
Electrical Output Type |
Open Collector |
Termination |
18 in Cable with 5-Pin M12 Connector |
Mating Connector |
Included |
LED Output Indicator |
No |
Explosion Proof |
No |
Commutating |
Yes |
Duty Classification |
Servo |
Bearings |
Yes |
Operating Temperature |
-20-85 °C |
IP Rating |
IP50 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
15T-05SD-0025NV1QPP-J00
MFG Item Number
15T-05SD-0025NV1QPP-J00
Product Description
25PPR 10mm BORE 5-28VDC M12
Specifications
Specifications
Resolution (PPR) |
25 |
Incremental Channels |
Dual |
Mounting Style |
Slotted Flex |
Indexed (Marker) |
No |
Shaft/Bore Size |
10 mm |
Shaft Seal |
No |
Shaft Type |
Thru-Bore |
Input Voltage |
5-28 VDC |
Output Type |
Quadrature |
Electrical Output Type |
Push-Pull |
Termination |
18 in Cable with 5-Pin M12 Connector |
Mating Connector |
Included |
LED Output Indicator |
No |
Explosion Proof |
No |
Commutating |
Yes |
Duty Classification |
Servo |
Bearings |
Yes |
Operating Temperature |
-20-85 °C |
IP Rating |
IP50 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
15T-05SF-0025NV1QOC-F03
MFG Item Number
15T-05SF-0025NV1QOC-F03
Product Description
25PPR 10mm BORE 5-28VDC 3ft. CABLE
Specifications
Specifications
Resolution (PPR) |
25 |
Incremental Channels |
Dual |
Mounting Style |
Slotted Flex |
Indexed (Marker) |
No |
Shaft/Bore Size |
10 mm |
Shaft Seal |
No |
Shaft Type |
Thru-Bore |
Input Voltage |
5-28 VDC |
Output Type |
Quadrature |
Electrical Output Type |
Open Collector |
Termination |
36 in Cable |
Mating Connector |
Not Included |
LED Output Indicator |
No |
Explosion Proof |
No |
Commutating |
Yes |
Duty Classification |
Servo |
Bearings |
Yes |
Operating Temperature |
-20-85 °C |
IP Rating |
IP50 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
15T-05SF-0025NV1QPP-F03
MFG Item Number
15T-05SF-0025NV1QPP-F03
Product Description
25PPR 10mm BORE 5-28VDC 36in. CABLE
Specifications
Specifications
Resolution (PPR) |
25 |
Incremental Channels |
Dual |
Mounting Style |
Slotted Flex |
Indexed (Marker) |
No |
Shaft/Bore Size |
10 mm |
Shaft Seal |
No |
Shaft Type |
Thru-Bore |
Input Voltage |
5-28 VDC |
Output Type |
Quadrature |
Electrical Output Type |
Push-Pull |
Termination |
36 in Cable |
Mating Connector |
Not Included |
LED Output Indicator |
No |
Explosion Proof |
No |
Commutating |
Yes |
Duty Classification |
Servo |
Bearings |
Yes |
Operating Temperature |
-20-85 °C |
IP Rating |
IP50 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Category
Motors, Drives & Accessories
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved