The store will not work correctly when cookies are disabled.
-
Item Number
APM-MAX-M23-PU-4R
MFG Item Number
APM-MAX-M23-PU-4R
Product Description
PROCESS, SHUNT, MOD RTU
Specifications
Specifications
Display Digits |
4 |
Power Supply |
100-240 VAC |
Nominal Size |
68 mm |
Accuracy |
0.1 % |
Operating Temperature |
14-140 °F |
IP Rating |
IP65 |
-
Item Number
APM-MAX-M23-NU-4B
MFG Item Number
APM-MAX-M23-NU-4B
Product Description
PROCESS, SHUNT, MOD TCP/IP
Specifications
Specifications
Display Digits |
4 |
Power Supply |
100-240 VAC |
Nominal Size |
68 mm |
Accuracy |
0.1 % |
Operating Temperature |
14-140 °F |
IP Rating |
IP65 |
-
MFG Item Number
2401-12MCG
Product Description
1/3M RCP M/CM TG
Specifications
Specifications
Electronic Brake |
No |
Retractable Stand |
No |
Telescopic Handle |
No |
Mud Scraper |
No |
-
MFG Item Number
2401-11MFMC
Product Description
1/2M RCP Wheel, Meters, Top Coming
Specifications
Specifications
Electronic Brake |
No |
Retractable Stand |
No |
Telescopic Handle |
No |
Mud Scraper |
No |
-
MFG Item Number
APM-TEMP-ANO
Product Description
APM Temperature Meter Negative
Specifications
Specifications
Max Input Signal |
Thermocouple |
Display Digits |
4 |
Power Supply |
12-24 VAC/DC |
Nominal Size |
68 mm |
Analog Output |
4-20 mA |
Accuracy |
0.25 % |
Operating Temperature |
14-140 °F |
IP Rating |
IP65 |
-
7000AS
Trumeter Counters, 7000AS Series
Product Description
6 DIG LCD A/S CNTR PCB MNT
Specifications
Specifications
Nominal Supply Voltage |
3 VDC |
Supply Voltage |
2.6-3.4 VDC |
Backlight |
No |
Communications |
None |
Count Mode |
Bidirectional |
Count Speed |
10,000 Hz |
Reset |
Electric |
Reset Lockout |
No |
Memory |
Battery Maintained |
Mounting |
PCB Mount |
Termination |
Solder Pins |
IP Rating |
IP40 |
Operating Temp Range (C) |
-10-60 °C |
Shop By
Close
Selected Filters
-
Category
Clearance
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved