The store will not work correctly when cookies are disabled.
-
Product Description
Motor, 7.5 HP, 1800 RPM, 213T
Specifications
Specifications
Type |
General Purpose |
Kilowatts |
5.6 kW |
RPM |
1,765 RPM |
Number of Poles |
4 |
Phase |
3 |
Frequency |
60 Hz |
Enclosure |
Totally Enclosed Fan Cooled |
Mounting Type |
Foot Mount |
Composition |
Aluminum |
Model Number |
AS68 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Motor, 7.5 HP, 1800 RPM, 213TC
Specifications
Specifications
Type |
General Purpose |
Kilowatts |
5.6 kW |
RPM |
1,765 RPM |
Number of Poles |
4 |
Phase |
3 |
Frequency |
60 Hz |
Enclosure |
Totally Enclosed Fan Cooled |
Mounting Type |
C-Face Footed |
Composition |
Aluminum |
Model Number |
CL07 |
-
Product Description
Motor, 7.5 HP, 3600 RPM, 184JP
Specifications
Specifications
Type |
Special Application Close Coupled Pump |
Kilowatts |
5.6 kW |
RPM |
3,540 RPM |
Number of Poles |
2 |
Phase |
3 |
Frequency |
60 Hz |
Enclosure |
Totally Enclosed Fan Cooled |
Mounting Type |
Foot Mount |
Composition |
Aluminum |
Model Number |
FL38 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Motor, 30 HP, 1200 RPM, 326T
Specifications
Specifications
Type |
General Purpose |
Kilowatts |
22.4 kW |
RPM |
1,200 RPM |
Number of Poles |
6 |
Phase |
3 |
Frequency |
60 Hz |
Voltage (AC) |
460 VAC |
Nominal Voltage |
480 VAC |
Enclosure |
Totally Enclosed Fan Cooled |
Mounting Type |
Footed |
Efficiency % |
92.4 % |
Full Load Current |
35 A |
Service Factor |
1.15 |
Composition |
Cast Iron |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Motor, 10 HP, 1800 RPM, 215TC
Specifications
Specifications
Kilowatts |
7.5 kW |
RPM |
1,770 RPM |
Number of Poles |
4 |
Phase |
3 |
Frequency |
60 Hz |
Enclosure |
Totally Enclosed Fan Cooled |
Mounting Type |
Foot Mount |
Full Load Current |
25.7 A |
Composition |
Cast Iron |
Model Number |
GE36 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Motor, 1 HP, 1800 RPM, 143T
Specifications
Specifications
Kilowatts |
0.7 kW |
RPM |
1,760 RPM |
Number of Poles |
4 |
Phase |
3 |
Frequency |
60 Hz |
Enclosure |
Totally Enclosed Fan Cooled |
Mounting Type |
Foot Mount |
Full Load Current |
3 A |
Composition |
Cast Iron |
Model Number |
GG27 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Motor, 20 HP, 1800 RPM, 256T
Specifications
Specifications
Kilowatts |
14.9 kW |
RPM |
1,775 RPM |
Number of Poles |
4 |
Phase |
3 |
Frequency |
60 Hz |
Enclosure |
Totally Enclosed Fan Cooled |
Mounting Type |
Foot Mount |
Full Load Current |
47 A |
Composition |
Cast Iron |
Model Number |
GB27 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Motor, 25 HP, 1800 RPM, 284T
Specifications
Specifications
Kilowatts |
18.6 kW |
RPM |
1,775 RPM |
Number of Poles |
4 |
Phase |
3 |
Frequency |
60 Hz |
Enclosure |
Totally Enclosed Fan Cooled |
Full Load Current |
58 A |
Model Number |
GL78 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Motor, 2 HP, 1800 RPM, 145T
Specifications
Specifications
Kilowatts |
1.5 kW |
RPM |
1,745 RPM |
Number of Poles |
4 |
Phase |
3 |
Frequency |
60 Hz |
Enclosure |
Totally Enclosed Fan Cooled |
Mounting Type |
Foot Mount |
Full Load Current |
5.3 A |
Composition |
Cast Iron |
Model Number |
GG31 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Motor, 7.5 HP, 1800 RPM, 213T
Specifications
Specifications
Kilowatts |
5.6 kW |
RPM |
1,770 RPM |
Number of Poles |
4 |
Phase |
3 |
Frequency |
60 Hz |
Enclosure |
Totally Enclosed Fan Cooled |
Mounting Type |
Foot Mount |
Full Load Current |
19.1 A |
Composition |
Cast Iron |
Model Number |
GE27 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved