The store will not work correctly when cookies are disabled.
-
Item Number
0100-3L-0038-5-HVAC-R02
MFG Item Number
0100-3L-0038-5-HVAC-R02
Product Description
HVAC Drive
Availability
Obsolete Item No Longer Available
-
Item Number
0100-3L-0087-5-HVAC-R02
MFG Item Number
0100-3L-0087-5-HVAC-R02
Product Description
HVAC DRIVE
Availability
Obsolete Item No Longer Available
-
Item Number
VACON01003L00725HVACR02
MFG Item Number
VACON01003L00725HVACR02
Product Description
Drive, AC, 50HP, 480V, 72.0A, VT, N1
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
VACON01003L00385HVACR02
MFG Item Number
VACON01003L00385HVACR02
Product Description
Drive, AC, 25HP, 480V, 38.0A, VT, N1
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
VACON01003L00875HVACR02
MFG Item Number
VACON01003L00875HVACR02
Product Description
Drive, AC, 60HP, 480V, 87.0A, VT, N1
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
VACON01003L02615HVACR02
MFG Item Number
VACON01003L02615HVACR02
Product Description
Drive, AC, 200HP, 480V, 261A, VT, N1
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
VACON01003L00234HVACR02
MFG Item Number
VACON0100-3L-0023-4-HVAC-R02
Product Description
Drive, AC, 15HP, 480V, 23.0A, VT, N1
Specifications
Specifications
Nominal Input Voltage (AC) |
480 VAC |
Input Phase |
3 |
HP (Variable Torque Rating) |
15 hp |
Amps (Variable Torque Rating) |
23 A |
Input Range Voltage (AC) |
380-480 VAC |
Closed Loop |
No |
AC Line Regenerative |
No |
Operator Controls |
Keypad Included |
NEMA Rating |
NEMA 1 |
Motor Control-Max Level |
V/Hz (Scalar) |
Mounting |
Panel |
Height |
16.5 " |
Width |
5.7 " |
Depth |
8.4 " |
Max Frequency |
320 Hz |
Frame Size |
MR5 |
IP Rating |
IP21 |
Availability
Obsolete Item No Longer Available
-
Item Number
VACON01003L01704HVACR02
MFG Item Number
VACON0100-3L-0170-4-HVAC-R02
Product Description
Drive, AC, 125HP, 480V, 170A, VT, N1
Specifications
Specifications
Nominal Input Voltage (AC) |
480 VAC |
Input Phase |
3 |
HP (Variable Torque Rating) |
125 hp |
Amps (Variable Torque Rating) |
170 A |
Input Range Voltage (AC) |
380-480 VAC |
Closed Loop |
No |
AC Line Regenerative |
No |
Operator Controls |
Keypad Included |
NEMA Rating |
NEMA 1 |
Motor Control-Max Level |
V/Hz (Scalar) |
Mounting |
Panel |
Height |
38 " |
Width |
11.4 " |
Depth |
13.5 " |
Max Frequency |
320 Hz |
Frame Size |
MR8 |
IP Rating |
IP21 |
Availability
Obsolete Item No Longer Available
-
Item Number
VACON01003L00084HVACR02
MFG Item Number
VACON0100-3L-0008-4-HVAC-R02
Product Description
Drive, AC, 4.0HP, 480V, 8.0A, VT, N1
Specifications
Specifications
Nominal Input Voltage (AC) |
480 VAC |
Input Phase |
3 |
HP (Variable Torque Rating) |
4 hp |
Amps (Variable Torque Rating) |
8 A |
Input Range Voltage (AC) |
380-480 VAC |
Closed Loop |
No |
AC Line Regenerative |
No |
Operator Controls |
Keypad Included |
NEMA Rating |
NEMA 1 |
Motor Control-Max Level |
V/Hz (Scalar) |
Mounting |
Panel |
Height |
12.9 " |
Width |
5 " |
Depth |
7.5 " |
Max Frequency |
320 Hz |
Frame Size |
MR4 |
IP Rating |
IP21 |
Availability
Obsolete Item No Longer Available
-
Item Number
VACON01003L01054HVACR02
MFG Item Number
VACON0100-3L-0105-4-HVAC-R02
Product Description
Drive, AC, 75HP, 480V, 105A, VT, N1
Specifications
Specifications
Nominal Input Voltage (AC) |
480 VAC |
Input Phase |
3 |
HP (Variable Torque Rating) |
75 hp |
Amps (Variable Torque Rating) |
105 A |
Input Range Voltage (AC) |
380-480 VAC |
Closed Loop |
No |
AC Line Regenerative |
No |
Operator Controls |
Keypad Included |
NEMA Rating |
NEMA 1 |
Motor Control-Max Level |
V/Hz (Scalar) |
Mounting |
Panel |
Height |
26 " |
Width |
9.3 " |
Depth |
10.2 " |
Max Frequency |
320 Hz |
Frame Size |
MR7 |
IP Rating |
IP21 |
Availability
Obsolete Item No Longer Available
Shop By
Close
Selected Filters
-
Category
HVAC
Shopping Options
Nominal Input Voltage (AC)
HP (Variable Torque Rating)
Amps (Variable Torque Rating)
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved