The store will not work correctly when cookies are disabled.
-
MFG Item Number
VS-40HFR60
Product Description
DIODE, DO-5, 600V, 40A, REV, STD
Specifications
Specifications
Polarity |
Anode Stud (Reverse) |
Vrrm (Volts) |
600 V |
IF (rms) Amps |
62 A |
IF (avg) Amps |
40 A |
Ifsm Amps |
595 A |
I2T@60Hz (A2Sec) |
1,450 |
I2T@50Hz (A2Sec) |
1,600 |
Vfm (Volts) |
1.3 V |
Junction Temperature |
-85-374 °F |
Stud Size |
1/4-28 UNF-2A |
Lead Length FMS (inches) |
1 " |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
VS-70HF160
Product Description
DIODE, DO-5, 1600V, 70A, FWD, STD
Specifications
Specifications
Polarity |
Cathode Stud (Forward) |
Vrrm (Volts) |
1,600 V |
IF (rms) Amps |
110 A |
IF (avg) Amps |
70 A |
Ifsm Amps |
1,250 A |
I2T@60Hz (A2Sec) |
6,450 |
I2T@50Hz (A2Sec) |
7,100 |
Vfm (Volts) |
1.46 V |
Junction Temperature |
-85-302 °F |
Stud Size |
1/4-28 UNF-2A |
Lead Length FMS (inches) |
1 " |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
VS-70HF60
Product Description
Diode, DO-5, 600V, 70A, FWD, STD
Specifications
Specifications
Polarity |
Cathode Stud (Forward) |
Vrrm (Volts) |
600 V |
IF (rms) Amps |
110 A |
IF (avg) Amps |
70 A |
Ifsm Amps |
1,250 A |
I2T@60Hz (A2Sec) |
6,450 |
I2T@50Hz (A2Sec) |
7,100 |
Vfm (Volts) |
1.35 V |
Junction Temperature |
'-85-356 °F |
Stud Size |
1/4-28 UNF-2A |
Lead Length FMS (inches) |
1 " |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
VS-70HFR60
Product Description
Diode, DO-5, 600V, 70A, REV, STD
Specifications
Specifications
Polarity |
Anode Stud (Reverse) |
Vrrm (Volts) |
600 V |
IF (rms) Amps |
110 A |
IF (avg) Amps |
70 A |
Ifsm Amps |
1,250 A |
I2T@60Hz (A2Sec) |
6,450 |
I2T@50Hz (A2Sec) |
7,100 |
Vfm (Volts) |
1.35 V |
Junction Temperature |
'-85-356 °F |
Stud Size |
1/4-28 UNF-2A |
Lead Length FMS (inches) |
1 " |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
VS-ST700C16L0
Product Description
SCR, TO-200AC, 1600V, 910A
Specifications
Specifications
Vdrm (Volts) |
1,600 V |
Vrrm (Volts) |
1,600 V |
Idrm Peak (mA) |
0.08 mA |
Irrm Peak (mA) |
0.08 mA |
It (rms) Amps |
1,857 A |
It (avg) Amps |
910 A |
Itsm Amps |
16,400 A |
I2T@60Hz (A2Sec) |
1,125,000 |
I2T@50Hz (A2Sec) |
1,232,000 |
Vtm (Volts) |
1.8 V |
dv/dt (V/microseconds) |
500 |
di/dt (A/microseconds) |
1,000 |
tq (microseconds) |
150 µs |
Igt (mA) |
200 mA |
Vgt (Volts) |
3 V |
Junction Temperature |
-40-257 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
12FR60
Vishay Diodes, 12F Series
MFG Item Number
VS-12FR60
Product Description
DIODE, DO-4, 600V, 12A, REV, STD, RoHS,
Specifications
Specifications
Polarity |
Anode Stud (Reverse) |
Vrrm (Volts) |
600 V |
IF (rms) Amps |
19 A |
IF (avg) Amps |
12 A |
Ifsm Amps |
280 A |
I2T@60Hz (A2Sec) |
320 |
I2T@50Hz (A2Sec) |
351 |
Vfm (Volts) |
1.26 V |
Junction Temperature |
-85-347 °F |
Stud Size |
10/32 UNF-2A |
Lead Length FMS (inches) |
0.72 " |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
VS-VSKT91/16
Product Description
PMOD, Dual-SCR, 1600V, 95A, RoHS,
Specifications
Specifications
Circuit |
SCR Doubler w/ aux Cathode |
It (rms) |
210 A |
It (avg) |
95 A |
Vrrm |
1,600 V |
Igt |
150 A |
di/dt (Amps/MicroSec.) |
150 |
dV/dt (Volts/MicroSec.) |
1,000 |
Aux. Cathode(s) |
Yes |
Mounting Centers |
80 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
VS-VSKE91/12
Product Description
PMOD, Single-Diode, 1200V, 95A, RoHS,
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
VS-36MB120A
Product Description
BRIDGE RECT, 1200V, 35A, 1PH DIODE,
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
VS-70HFR120
Product Description
Diode, DO-5, 1200V, 70A, REV, STD
Specifications
Specifications
Polarity |
Anode Stud (Reverse) |
Vrrm (Volts) |
1,200 V |
IF (rms) Amps |
110 A |
IF (avg) Amps |
70 A |
Ifsm Amps |
1,250 A |
I2T@60Hz (A2Sec) |
6,450 |
I2T@50Hz (A2Sec) |
7,100 |
Vfm (Volts) |
1.35 V |
Junction Temperature |
-85-356 °F |
Stud Size |
1/4-28 UNF-2A |
Lead Length FMS (inches) |
1 " |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved