The store will not work correctly when cookies are disabled.
-
MFG Item Number
VS-10MQ100NPBF
Product Description
DIODE, SCHOTTKY, SMA, 100V, 1.5A,
Specifications
Specifications
Vrrm (Volts) |
100 V |
IF (avg) Amps |
2.1 A |
Ifsm Amps |
120 A |
Vfm (Volts) |
0.85 V |
Junction Temperature |
-67-302 °F |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
VS-10MQ060NPBF
Product Description
DIODE, SCHOTTKY, SMA, 60V, 1.5A,
Specifications
Specifications
Vrrm (Volts) |
60 V |
IF (avg) Amps |
2.1 A |
Ifsm Amps |
40 A |
Vfm (Volts) |
0.71 V |
Junction Temperature |
-67-302 °F |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
10MQ040NTRPBF
MFG Item Number
VS-10MQ040NTRPBF
Product Description
DIODE, SCHOTTKY, SMA, 30V, 2.1A,
Specifications
Specifications
Vrrm (Volts) |
40 V |
IF (avg) Amps |
2.1 A |
Ifsm Amps |
120 A |
Vfm (Volts) |
0.62 V |
Junction Temperature |
-67-302 °F |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
10MQ100NTRPBF
MFG Item Number
VS-10MQ100NTRPBF
Product Description
DIODE, SCHOTTKY, SMA, 100V, 0.77A,
Specifications
Specifications
Vrrm (Volts) |
100 V |
IF (avg) Amps |
2.1 A |
Ifsm Amps |
120 A |
Vfm (Volts) |
0.85 V |
Junction Temperature |
-67-302 °F |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
VS-10MQ040NPBF
Product Description
DIODE, SCHOTTKY, SMA, 40V, 1.5A,
Specifications
Specifications
Vrrm (Volts) |
40 V |
IF (avg) Amps |
2.1 A |
Ifsm Amps |
120 A |
Vfm (Volts) |
0.62 V |
Junction Temperature |
-67-302 °F |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
10MQ060NTRPBF
MFG Item Number
VS-10MQ060NTRPBF
Product Description
DIODE, SCHOTTKY, SMA, 60V, 1.5A,
Specifications
Specifications
Vrrm (Volts) |
60 V |
IF (avg) Amps |
2.1 A |
Ifsm Amps |
40 A |
Vfm (Volts) |
0.71 V |
Junction Temperature |
-67-302 °F |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
MQ
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved