The store will not work correctly when cookies are disabled.
-
MFG Item Number
VS-110RKI40
Product Description
SCR, TO-94, 400V, 110A VS-110RKI40
Specifications
Specifications
Vdrm (Volts) |
400 V |
Vrrm (Volts) |
400 V |
Idrm Peak (mA) |
0.02 mA |
Irrm Peak (mA) |
0.02 mA |
It (rms) Amps |
172 A |
It (avg) Amps |
110 A |
Itsm Amps |
2,180 A |
I2T@60Hz (A2Sec) |
19,800 |
I2T@50Hz (A2Sec) |
21,700 |
Vtm (Volts) |
1.57 V |
dv/dt (V/microseconds) |
500 |
di/dt (A/microseconds) |
300 |
tq (microseconds) |
110 µs |
Igt (mA) |
120 mA |
Vgt (Volts) |
2 V |
Junction Temperature |
-40-284 °F |
Stud Size |
1/2-20 UNF-2A |
Lead Length FMS (inches) |
5.79 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
VS-110RKI40PBF
Product Description
SCR, TO-94, 400V, 110A, RoHS,
Specifications
Specifications
Vdrm (Volts) |
400 V |
Vrrm (Volts) |
400 V |
Idrm Peak (mA) |
0.02 mA |
Irrm Peak (mA) |
0.02 mA |
It (rms) Amps |
172 A |
It (avg) Amps |
110 A |
Itsm Amps |
2,180 A |
I2T@60Hz (A2Sec) |
19,800 |
I2T@50Hz (A2Sec) |
21,700 |
Vtm (Volts) |
1.57 V |
dv/dt (V/microseconds) |
500 |
di/dt (A/microseconds) |
300 |
tq (microseconds) |
110 µs |
Igt (mA) |
120 mA |
Vgt (Volts) |
2 V |
Junction Temperature |
-40-284 °F |
Stud Size |
1/2-20 UNF-2A |
Lead Length FMS (inches) |
5.79 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
VS-110RKI80
Product Description
SCR, TO-94, 800V, 110A VS-110RKI80
Specifications
Specifications
Vdrm (Volts) |
800 V |
Vrrm (Volts) |
800 V |
Idrm Peak (mA) |
0.02 mA |
Irrm Peak (mA) |
0.02 mA |
It (rms) Amps |
172 A |
It (avg) Amps |
110 A |
Itsm Amps |
2,180 A |
I2T@60Hz (A2Sec) |
19,800 |
I2T@50Hz (A2Sec) |
21,700 |
Vtm (Volts) |
1.57 V |
dv/dt (V/microseconds) |
500 |
di/dt (A/microseconds) |
300 |
tq (microseconds) |
110 µs |
Igt (mA) |
120 mA |
Vgt (Volts) |
2 V |
Junction Temperature |
-40-284 °F |
Stud Size |
1/2-20 UNF-2A |
Lead Length FMS (inches) |
5.79 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
VS-110RKI80PBF
Product Description
SCR, TO-94, 800V, 110A, RoHS,
Specifications
Specifications
Vdrm (Volts) |
800 V |
Vrrm (Volts) |
800 V |
Idrm Peak (mA) |
0.02 mA |
Irrm Peak (mA) |
0.02 mA |
It (rms) Amps |
172 A |
It (avg) Amps |
110 A |
Itsm Amps |
2,180 A |
I2T@60Hz (A2Sec) |
19,800 |
I2T@50Hz (A2Sec) |
21,700 |
Vtm (Volts) |
1.57 V |
dv/dt (V/microseconds) |
500 |
di/dt (A/microseconds) |
300 |
tq (microseconds) |
110 µs |
Igt (mA) |
120 mA |
Vgt (Volts) |
2 V |
Junction Temperature |
-40-284 °F |
Stud Size |
1/2-20 UNF-2A |
Lead Length FMS (inches) |
5.79 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
VS-111RKI120
Product Description
SCR VS-111RKI120
Specifications
Specifications
Vdrm (Volts) |
1,200 V |
Vrrm (Volts) |
1,200 V |
Idrm Peak (mA) |
0.02 mA |
Irrm Peak (mA) |
0.02 mA |
It (rms) Amps |
172 A |
It (avg) Amps |
110 A |
Itsm Amps |
2,180 A |
I2T@60Hz (A2Sec) |
19,800 |
I2T@50Hz (A2Sec) |
21,700 |
Vtm (Volts) |
1.57 V |
dv/dt (V/microseconds) |
500 |
di/dt (A/microseconds) |
300 |
tq (microseconds) |
110 µs |
Igt (mA) |
120 mA |
Vgt (Volts) |
2 V |
Junction Temperature |
-40-284 °F |
Stud Size |
1/2-20 UNF-2A |
Lead Length FMS (inches) |
5.79 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
VS-111RKI120PBF
Product Description
SCR, TO-94, 1200V, 110A, RoHS,
Specifications
Specifications
Vdrm (Volts) |
1,200 V |
Vrrm (Volts) |
1,200 V |
Idrm Peak (mA) |
0.02 mA |
Irrm Peak (mA) |
0.02 mA |
It (rms) Amps |
172 A |
It (avg) Amps |
110 A |
Itsm Amps |
2,180 A |
I2T@60Hz (A2Sec) |
19,800 |
I2T@50Hz (A2Sec) |
21,700 |
Vtm (Volts) |
1.57 V |
dv/dt (V/microseconds) |
500 |
di/dt (A/microseconds) |
300 |
tq (microseconds) |
110 µs |
Igt (mA) |
120 mA |
Vgt (Volts) |
2 V |
Junction Temperature |
-40-284 °F |
Stud Size |
1/2-20 UNF-2A |
Lead Length FMS (inches) |
5.79 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
VS-111RKI40
Product Description
SCR VS-111RKI40
Specifications
Specifications
Vdrm (Volts) |
400 V |
Vrrm (Volts) |
400 V |
Idrm Peak (mA) |
0.02 mA |
Irrm Peak (mA) |
0.02 mA |
It (rms) Amps |
172 A |
It (avg) Amps |
110 A |
Itsm Amps |
2,180 A |
I2T@60Hz (A2Sec) |
19,800 |
I2T@50Hz (A2Sec) |
21,700 |
Vtm (Volts) |
1.57 V |
dv/dt (V/microseconds) |
500 |
di/dt (A/microseconds) |
300 |
tq (microseconds) |
110 µs |
Igt (mA) |
120 mA |
Vgt (Volts) |
2 V |
Junction Temperature |
-40-284 °F |
Stud Size |
1/2-20 UNF-2A |
Lead Length FMS (inches) |
5.79 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
VS-111RKI40PBF
Product Description
SCR, TO-94, 400V, 110A, RoHS,
Specifications
Specifications
Vdrm (Volts) |
400 V |
Vrrm (Volts) |
400 V |
Idrm Peak (mA) |
0.02 mA |
Irrm Peak (mA) |
0.02 mA |
It (rms) Amps |
172 A |
It (avg) Amps |
110 A |
Itsm Amps |
2,180 A |
I2T@60Hz (A2Sec) |
19,800 |
I2T@50Hz (A2Sec) |
21,700 |
Vtm (Volts) |
1.57 V |
dv/dt (V/microseconds) |
500 |
di/dt (A/microseconds) |
300 |
tq (microseconds) |
110 µs |
Igt (mA) |
120 mA |
Vgt (Volts) |
2 V |
Junction Temperature |
-40-284 °F |
Stud Size |
1/2-20 UNF-2A |
Lead Length FMS (inches) |
5.79 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
VS-111RKI80
Product Description
SCR VS-111RKI80
Specifications
Specifications
Vdrm (Volts) |
800 V |
Vrrm (Volts) |
800 V |
Idrm Peak (mA) |
0.02 mA |
Irrm Peak (mA) |
0.02 mA |
It (rms) Amps |
172 A |
It (avg) Amps |
110 A |
Itsm Amps |
2,180 A |
I2T@60Hz (A2Sec) |
19,800 |
I2T@50Hz (A2Sec) |
21,700 |
Vtm (Volts) |
1.57 V |
dv/dt (V/microseconds) |
500 |
di/dt (A/microseconds) |
300 |
tq (microseconds) |
110 µs |
Igt (mA) |
120 mA |
Vgt (Volts) |
2 V |
Junction Temperature |
-40-284 °F |
Stud Size |
1/2-20 UNF-2A |
Lead Length FMS (inches) |
5.79 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
VS-111RKI80PBF
Product Description
SCR, TO-94, 800V, 110A, RoHS,
Specifications
Specifications
Vdrm (Volts) |
800 V |
Vrrm (Volts) |
800 V |
Idrm Peak (mA) |
0.02 mA |
Irrm Peak (mA) |
0.02 mA |
It (rms) Amps |
172 A |
It (avg) Amps |
110 A |
Itsm Amps |
2,180 A |
I2T@60Hz (A2Sec) |
19,800 |
I2T@50Hz (A2Sec) |
21,700 |
Vtm (Volts) |
1.57 V |
dv/dt (V/microseconds) |
500 |
di/dt (A/microseconds) |
300 |
tq (microseconds) |
110 µs |
Igt (mA) |
120 mA |
Vgt (Volts) |
2 V |
Junction Temperature |
-40-284 °F |
Stud Size |
1/2-20 UNF-2A |
Lead Length FMS (inches) |
5.79 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
RKI
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved