The store will not work correctly when cookies are disabled.
-
Item Number
VS-T85HFL100S05
MFG Item Number
VS-T85HFL100S05
Product Description
DIODE 85A 1000V 500NS
Specifications
Specifications
Vrrm (Volts) |
1,000 V |
IF (rms) Amps |
133 A |
IF (avg) Amps |
85 A |
Ifsm Amps |
1,370 A |
I2T@60Hz (A2Sec) |
7,810 |
I2T@50Hz (A2Sec) |
8,550 |
Vfm (Volts) |
1.55 V |
trr (nanoseconds) |
500 ns |
Junction Temperature |
'-40-257 °F |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
VS-T85HFL100S05
Product Description
DIODE 85A 1000V 500NS
Specifications
Specifications
Vrrm (Volts) |
1,000 V |
IF (rms) Amps |
133 A |
IF (avg) Amps |
85 A |
Ifsm Amps |
1,370 A |
I2T@60Hz (A2Sec) |
7,810 |
I2T@50Hz (A2Sec) |
8,550 |
Vfm (Volts) |
1.55 V |
trr (nanoseconds) |
500 ns |
Junction Temperature |
-40-257 °F |
RoHS Compliant |
Yes |
Availability
Obsolete Item No Longer Available
-
MFG Item Number
VS-T40HFL20S02
Product Description
DIODE 40A 200V 200NS VS-T40HFL20S02
Specifications
Specifications
Vrrm (Volts) |
200 V |
IF (rms) Amps |
63 A |
IF (avg) Amps |
40 A |
Ifsm Amps |
500 A |
I2T@60Hz (A2Sec) |
1,030 |
I2T@50Hz (A2Sec) |
1,130 |
Vfm (Volts) |
1.6 V |
trr (nanoseconds) |
200 ns |
Junction Temperature |
-40-257 °F |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
VS-T70HFL60S02
Product Description
DIODE 70A 600V 200NS
Specifications
Specifications
Vrrm (Volts) |
600 V |
IF (rms) Amps |
110 A |
IF (avg) Amps |
70 A |
Ifsm Amps |
870 A |
I2T@60Hz (A2Sec) |
3,160 |
I2T@50Hz (A2Sec) |
3,460 |
Vfm (Volts) |
1.73 V |
trr (nanoseconds) |
200 ns |
Junction Temperature |
-40-257 °F |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
VS-T85HFL20S02
Product Description
DIODE 85A 200V 200NS VS-T85HFL20S02
Specifications
Specifications
Vrrm (Volts) |
200 V |
IF (rms) Amps |
133 A |
IF (avg) Amps |
85 A |
Ifsm Amps |
1,370 A |
I2T@60Hz (A2Sec) |
7,810 |
I2T@50Hz (A2Sec) |
8,550 |
Vfm (Volts) |
1.55 V |
trr (nanoseconds) |
200 ns |
Junction Temperature |
-40-257 °F |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
VS-T85HFL60S02
Product Description
DIODE 85A 600V 200NS VS-T85HFL60S02
Specifications
Specifications
Vrrm (Volts) |
600 V |
IF (rms) Amps |
133 A |
IF (avg) Amps |
85 A |
Ifsm Amps |
1,370 A |
I2T@60Hz (A2Sec) |
7,810 |
I2T@50Hz (A2Sec) |
8,550 |
Vfm (Volts) |
1.55 V |
trr (nanoseconds) |
200 ns |
Junction Temperature |
-40-257 °F |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
VS-T70HFL40S05
Product Description
DIODE 70A 400V 500NS VS-T70HFL40S05
Specifications
Specifications
Vrrm (Volts) |
400 V |
IF (rms) Amps |
110 A |
IF (avg) Amps |
70 A |
Ifsm Amps |
870 A |
I2T@60Hz (A2Sec) |
3,160 |
I2T@50Hz (A2Sec) |
3,460 |
Vfm (Volts) |
1.73 V |
trr (nanoseconds) |
500 ns |
Junction Temperature |
-40-257 °F |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
VS-T85HFL20S05
Product Description
DIODE 85A 200V 500NS VS-T85HFL20S05
Specifications
Specifications
Vrrm (Volts) |
200 V |
IF (rms) Amps |
133 A |
IF (avg) Amps |
85 A |
Ifsm Amps |
1,370 A |
I2T@60Hz (A2Sec) |
7,810 |
I2T@50Hz (A2Sec) |
8,550 |
Vfm (Volts) |
1.55 V |
trr (nanoseconds) |
500 ns |
Junction Temperature |
-40-257 °F |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
VS-T40HFL60S02
Product Description
DIODE 40A 600V 200NS VS-T40HFL60S02
Specifications
Specifications
Vrrm (Volts) |
600 V |
IF (rms) Amps |
63 A |
IF (avg) Amps |
40 A |
Ifsm Amps |
500 A |
I2T@60Hz (A2Sec) |
1,030 |
I2T@50Hz (A2Sec) |
1,130 |
Vfm (Volts) |
1.6 V |
trr (nanoseconds) |
200 ns |
Junction Temperature |
-40-257 °F |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
VS-T70HFL60S05
Product Description
DIODE 70A 600V 500NS VS-T70HFL60S05
Specifications
Specifications
Vrrm (Volts) |
600 V |
IF (rms) Amps |
110 A |
IF (avg) Amps |
70 A |
Ifsm Amps |
870 A |
I2T@60Hz (A2Sec) |
3,160 |
I2T@50Hz (A2Sec) |
3,460 |
Vfm (Volts) |
1.73 V |
trr (nanoseconds) |
500 ns |
Junction Temperature |
-40-257 °F |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
T40-70-85HFL
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved