The store will not work correctly when cookies are disabled.
-
Item Number
113075000-00580657
MFG Item Number
113075000-00580657
Product Description
MACH LED PLUS.SEVENTY, MQAL 48 N,
Specifications
Specifications
Lamp Included |
Yes |
Voltage |
100~240 VAC |
Length |
25.6 Inches |
Style |
Linear |
Lamp Type |
LED |
Power |
27 W |
Lumens |
1,800 |
Junction Box |
No |
Enclosed |
No |
Gasketed |
No |
Marine Rated |
No |
Wet Locations |
Yes |
IP Rating |
IP67 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
113162000-00662685
MFG Item Number
113162000-00662685
Product Description
MACH LED PLUS.FORTY, MLAL 27 S, 24V
Specifications
Specifications
Lamp Included |
Yes |
Voltage |
20~28 VDC |
Length |
14.4 Inches |
Style |
Tube |
Lamp Type |
LED |
Power |
10.5 W |
Lumens |
1,080 |
Mounting |
Surface |
Guarded |
No |
Junction Box |
No |
Enclosed |
Yes |
Gasketed |
No |
Marine Rated |
No |
Wet Locations |
No |
IP Rating |
IP67 |
Nominal Voltage |
24 VDC |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
113124000-00611855
MFG Item Number
113124000-00611855
Product Description
MACH LED PLUS.SEVENTY., MQAL 60 S,
Specifications
Specifications
Lamp Included |
Yes |
Voltage |
24 VDC |
Length |
31.1 Inches |
Style |
Linear |
Lamp Type |
LED |
Power |
30 W |
Lumens |
2,300 |
Junction Box |
No |
Enclosed |
No |
Gasketed |
No |
Marine Rated |
No |
Wet Locations |
Yes |
IP Rating |
IP67 |
Nominal Voltage |
24 VDC |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
041803015-00080014
MFG Item Number
041803015-00080014
Product Description
RL70CE-118, 120V, glass, (18.9in.)
Specifications
Specifications
Voltage |
120 VAC |
Length |
18.9 " |
Style |
Tube |
Lamp Type |
Fluorescent |
Power |
18 W |
Lumens |
1,250 |
Wet Locations |
Yes |
IP Rating |
IP67 |
Nominal Voltage |
120 VAC |
Availability
Obsolete Item No Longer Available
-
Item Number
191092019-00086727
MFG Item Number
191092019-00086727
Product Description
Wall Bracket, black
Specifications
Specifications
For Use With |
AWD Series |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
112187003-00005185
MFG Item Number
112187003-00005185
Product Description
HSWK-75, pivoting head, 12V, w/o
Specifications
Specifications
Lamp Included |
Yes |
Voltage |
12 VDC |
Style |
Spot |
Lamp Type |
Halogen |
Power |
75 W |
Wet Locations |
Yes |
IP Rating |
IP65 |
Nominal Voltage |
12 VDC |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
112574000-00608677
MFG Item Number
112574000-00608677
Product Description
LUMATRIS, MSAL 180 S, 24V DC, 50W, ,
Specifications
Specifications
Operating Voltage |
22-26 V |
Mounting Type |
Surface |
Lamp Type |
LED |
Lamp Wattage |
50 W |
Generator Included |
No |
Battery Backup |
No |
Nominal Voltage |
24 V |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
113094000-00596722
MFG Item Number
113094000-00596722
Product Description
LUMATRIS, MSAL 24 S, 24V DC, 8W,
Specifications
Specifications
Operating Voltage |
22-26 V |
Mounting Type |
Surface |
Lamp Type |
LED |
Lamp Wattage |
8 W |
Generator Included |
No |
Battery Backup |
No |
Nominal Voltage |
24 V |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
112353003-00058711
MFG Item Number
112353003-00058711
Product Description
ABLL1, pivoting head, 25deg flood,
Specifications
Specifications
Lamp Included |
Yes |
Style |
Spot |
Lamp Type |
LED |
Power |
3 W |
Lumens |
191 |
Junction Box |
No |
Enclosed |
No |
Gasketed |
No |
Marine Rated |
No |
Wet Locations |
Yes |
IP Rating |
IP67 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
112423000-00071550
MFG Item Number
112423000-00071550
Product Description
ABLTL1, gooseneck, fixed head, 6_
Specifications
Specifications
Lamp Included |
Yes |
Style |
Spot |
Lamp Type |
LED |
Power |
3 W |
Lumens |
191 |
Junction Box |
No |
Enclosed |
No |
Gasketed |
No |
Marine Rated |
No |
Wet Locations |
Yes |
IP Rating |
IP67 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Category
Connectors, Cordsets & Terminals
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved