The store will not work correctly when cookies are disabled.
-
Item Number
113083000-00580684
MFG Item Number
113083000-00580684
Product Description
MACH LED PLUS.SEVENTY, MQAL 42 N,
Specifications
Specifications
Lamp Included |
Yes |
Voltage |
100~240 VAC |
Length |
42.1 " |
Style |
Linear |
Lamp Type |
LED |
Power |
26 W |
Lumens |
1,750 |
Junction Box |
No |
Enclosed |
No |
Gasketed |
No |
Marine Rated |
No |
Wet Locations |
Yes |
IP Rating |
IP67 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
113162000-00662685
MFG Item Number
113162000-00662685
Product Description
MACH LED PLUS.FORTY, MLAL 27 S, 24V
Specifications
Specifications
Lamp Included |
Yes |
Voltage |
20~28 VDC |
Length |
14.4 Inches |
Style |
Tube |
Lamp Type |
LED |
Power |
10.5 W |
Lumens |
1,080 |
Mounting |
Surface |
Guarded |
No |
Junction Box |
No |
Enclosed |
Yes |
Gasketed |
No |
Marine Rated |
No |
Wet Locations |
No |
IP Rating |
IP67 |
Nominal Voltage |
24 VDC |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
408001876-00582065
MFG Item Number
408001876-00582065
Product Description
Bracket, End Bracket +/- 65_ range
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
336883010-00597530
MFG Item Number
9904303204
Product Description
M12 Connector, A-coded, 4 pin,
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
336885020-00634614
MFG Item Number
336885020-00634614
Product Description
CONNECTOR
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
114047000-00801394
MFG Item Number
114047000-00801394
Product Description
LINURA.edge, 22-26V DC, 24W, 5000K
Specifications
Specifications
Operating Voltage |
22-26 VDC |
Nominal Voltage |
24 VDC |
Power Consumption |
24 W |
Switch Type |
None |
Integrated Receptacle |
No |
Lamp Type |
LED |
Luminosity |
2,520 Lm |
Housing Material |
Aluminum |
IP Rating |
IP54 |
-
Item Number
114043000-00801374
MFG Item Number
114043000-00801374
Product Description
LINURA.edge, 22-26V DC, 18W, 5000K
Specifications
Specifications
Operating Voltage |
22-26 VDC |
Nominal Voltage |
24 VDC |
Power Consumption |
18 W |
Switch Type |
None |
Integrated Receptacle |
No |
Lamp Type |
LED |
Luminosity |
1,890 Lm |
Housing Material |
Aluminum |
IP Rating |
IP54 |
-
Item Number
114039000-00801355
MFG Item Number
114039000-00801355
Product Description
LINURA.edge, 22-26V DC, 12W, 5000K
Specifications
Specifications
Operating Voltage |
22-26 VDC |
Nominal Voltage |
24 VDC |
Power Consumption |
12 W |
Switch Type |
None |
Integrated Receptacle |
No |
Lamp Type |
LED |
Luminosity |
1,260 Lm |
Housing Material |
Aluminum |
IP Rating |
IP54 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
111410001-00057158
MFG Item Number
111410001-00057158
Product Description
RL70CE-124, 24V AC, glass (25.2in.)
Specifications
Specifications
Voltage |
24 VAC |
Length |
25.2 " |
Style |
Tube |
Lamp Type |
Fluorescent |
Power |
24 W |
Lumens |
2,000 |
Wet Locations |
Yes |
IP Rating |
IP67 |
Nominal Voltage |
24 VAC |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
619063010-00077590
MFG Item Number
619063010-00077590
Product Description
RL70CE-136H, 110-230V, 50-60Hz,
Specifications
Specifications
Lamp Included |
Yes |
Voltage |
110-230 VAC |
Length |
22.9 " |
Style |
Tube |
Lamp Type |
Fluorescent |
Power |
36 W |
Lumens |
2,900 |
Wet Locations |
Yes |
IP Rating |
IP67 |
Availability
Obsolete Item No Longer Available
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved