The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
WEG Electric
-
Item Number
RW67-1D2-U040
MFG Item Number
RW67-1D2-U040
Product Description
Overload, 2 Pole Olr Class10 Rang
Specifications
Specifications
Type |
Bimetallic |
Poles |
2 |
Trip Class |
Class 10 |
Connection Type |
Screw Terminals |
Ambient Temperature Range |
-4-158 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
CWM80-00-30V18
MFG Item Number
CWM80-00-30V18
Product Description
Contactor, 3-P N/O, 120VAC, 80A
Specifications
Specifications
Nominal Coil Voltage |
120 VAC |
Coil Voltage |
120 VAC |
Poles |
3NO |
Frame Size |
CWM80 |
Termination |
Screw |
Overload Relays |
RW67-2D3 |
General Purpose (AC1) |
110 A |
UL Motor Switching (AC3) |
80 A |
Max HP 115V 1PH |
7.5 hp |
Max HP 230/240V 1PH |
15 hp |
Max HP 200/208V 3PH |
20 hp |
Max HP 230/240V 3PH |
25 hp |
Max HP 460/480V 3PH |
50 hp |
Max HP 575/600V 3PH |
60 hp |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Auxiliary Contact Block, 2NO, Side
Specifications
Specifications
Type |
Auxiliary Contact |
For Use With |
CWM9…300 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
RW67-2D3-U080
MFG Item Number
RW67-2D3-U080
Product Description
Overload Relay, 63-80A
Specifications
Specifications
Type |
Bimetallic |
Poles |
3 |
Trip Class |
Class 10 |
Connection Type |
Screw Terminals |
Ambient Temperature Range |
-4-158 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Auxiliary Contact Block, 1NO/1NC,
Specifications
Specifications
Type |
Auxiliary Contact |
For Use With |
CWM9…300 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
CWCA0-22-00V18
MFG Item Number
CWCA0-22-00V18
Product Description
Control Relay, 4-P 2NO/2NC, 120VAC
Specifications
Specifications
Nominal Coil Voltage |
120 VAC |
Coil Voltage |
120 VAC |
Number of Poles |
4 |
Contact Configuration |
2NO, 2NC |
Thermal Current (A) |
10 A |
Termination |
Screw |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
CWM32-00-30V18
MFG Item Number
CWM32-00-30V18
Product Description
Contactor, 3-P N/O, 120VAC, 32A
Specifications
Specifications
Nominal Coil Voltage |
120 VAC |
Coil Voltage |
120 VAC |
Poles |
3NO |
Frame Size |
CWM32 |
Termination |
Screw |
General Purpose (AC1) |
60 A |
UL Motor Switching (AC3) |
32 A |
Max HP 115V 1PH |
3 hp |
Max HP 230/240V 1PH |
5 hp |
Max HP 200/208V 3PH |
10 hp |
Max HP 230/240V 3PH |
10 hp |
Max HP 460/480V 3PH |
20 hp |
Max HP 575/600V 3PH |
25 hp |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
CWM50-00-30V18
MFG Item Number
CWM50-00-30V18
Product Description
Contactor, 3-P N/O, 120VAC, 50A
Specifications
Specifications
Nominal Coil Voltage |
120 VAC |
Coil Voltage |
120 VAC |
Poles |
3NO |
Frame Size |
CWM50 |
Termination |
Screw |
Overload Relays |
RW67-2D3 |
General Purpose (AC1) |
90 A |
UL Motor Switching (AC3) |
50 A |
Max HP 115V 1PH |
3 hp |
Max HP 230/240V 1PH |
7.5 hp |
Max HP 200/208V 3PH |
15 hp |
Max HP 230/240V 3PH |
15 hp |
Max HP 460/480V 3PH |
40 hp |
Max HP 575/600V 3PH |
40 hp |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
CWC012-10-30C03
MFG Item Number
CWC012-10-30C03
Product Description
Mini Contactor, 3-P N/O, 24VDC Coil,
Specifications
Specifications
Nominal Coil Voltage |
24 VDC |
Coil Voltage |
24 VDC |
Poles |
3NO |
Termination |
Screw |
General Purpose (AC1) |
22 A |
UL Motor Switching (AC3) |
12 A |
Max HP 120V 1PH |
0.5 hp |
Max HP 230/240V 1PH |
2 hp |
Max HP 200/208V 3PH |
3 hp |
Max HP 230/240V 3PH |
3 hp |
Max HP 460/480V 3PH |
7.5 hp |
Max HP 575/600V 3PH |
7.5 hp |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
CWM18-10-30V18
MFG Item Number
CWM18-10-30V18
Product Description
Contactor, 3-P N/O, 120VAC, 18A
Specifications
Specifications
Nominal Coil Voltage |
120 VAC |
Coil Voltage |
120 VAC |
Poles |
3NO |
Frame Size |
CWM18 |
Termination |
Screw |
Overload Relays |
RW27-1D3 |
General Purpose (AC1) |
32 A |
UL Motor Switching (AC3) |
18 A |
Max HP 115V 1PH |
1 hp |
Max HP 230/240V 1PH |
3 hp |
Max HP 200/208V 3PH |
5 hp |
Max HP 230/240V 3PH |
5 hp |
Max HP 460/480V 3PH |
10 hp |
Max HP 575/600V 3PH |
15 hp |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Category
Automation & Control
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved