The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
WEG Electric
-
Item Number
CFW701A10P0T4DBN1C3
MFG Item Number
CFW701A10P0T4DBN1C3
Product Description
CFW701 10.0A 7.5HP DB 3PH 460V, J2
Specifications
Specifications
Input Phase |
3 |
HP (Variable Torque Rating) |
7.5 hp |
Amps (Variable Torque Rating) |
10 A |
Amps (Constant Torque Rating) |
10 A |
Input Range Voltage (AC) |
380-480 VAC |
Braking Type |
Dynamic Braking Transistor |
Operator Controls |
Built In |
NEMA Rating |
NEMA 1 |
Motor Control-Max Level |
Closed Loop Voltage Vector |
Mounting |
Panel |
HP (Constant Torque Rating) |
5 hp |
Height |
12.1 " |
Width |
5.8 " |
Depth |
9 " |
Max Frequency |
300 Hz |
Frame Size |
A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
CFW701B17P0T4DBN1C3
MFG Item Number
CFW701B17P0T4DBN1C3
Product Description
CFW701 17.0A 10HP DB 3PH 460V, J2
Specifications
Specifications
Input Phase |
3 |
HP (Variable Torque Rating) |
10 hp |
Amps (Variable Torque Rating) |
17 A |
Amps (Constant Torque Rating) |
13.5 A |
Input Range Voltage (AC) |
380-480 VAC |
Braking Type |
Dynamic Braking Transistor |
Operator Controls |
Built In |
NEMA Rating |
NEMA 1 |
Motor Control-Max Level |
Closed Loop Voltage Vector |
Mounting |
Panel |
HP (Constant Torque Rating) |
10 hp |
Height |
13.9 " |
Width |
7.5 " |
Depth |
9 " |
Max Frequency |
300 Hz |
Frame Size |
B |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
CFW501A07P0T2NB20C3
MFG Item Number
CFW501A07P0T2NB20C3
Product Description
Cfw501 7.0A 2.0Hp Nb 3Ph 230V
Specifications
Specifications
Input Phase |
3 |
HP (Variable Torque Rating) |
2 hp |
Amps (Variable Torque Rating) |
7 A |
Input Range Voltage (AC) |
200-240 VAC |
Braking Type |
None |
Operator Controls |
Built In |
Motor Control-Max Level |
Open Loop Vector (Sensorless Vector) |
Mounting |
DIN Rail |
Height |
7.5 " |
Width |
3 " |
Depth |
5.9 " |
Max Frequency |
300 Hz |
Frame Size |
A |
IP Rating |
IP20 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
CFW501B10P0T4DB20C3
MFG Item Number
CFW501B10P0T4DB20C3
Product Description
Cfw501 10.0A 7.5Hp Db 3Ph 460V
Specifications
Specifications
Input Phase |
3 |
HP (Variable Torque Rating) |
7.5 hp |
Amps (Variable Torque Rating) |
10 A |
Input Range Voltage (AC) |
380-480 VAC |
Braking Type |
Dynamic Braking Transistor |
Operator Controls |
Built In |
Motor Control-Max Level |
Open Loop Vector (Sensorless Vector) |
Mounting |
DIN Rail |
Height |
7.9 " |
Width |
4 " |
Depth |
6.3 " |
Max Frequency |
300 Hz |
Frame Size |
B |
IP Rating |
IP20 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
CFW701A07P0T2DB20C3
MFG Item Number
CFW701A07P0T2DB20C3
Product Description
CFW701 7.0A 2.0HP DB 3PH 230V, J2
Specifications
Specifications
Input Phase |
3 |
HP (Variable Torque Rating) |
2 hp |
Amps (Variable Torque Rating) |
7 A |
Amps (Constant Torque Rating) |
5.5 A |
Input Range Voltage (AC) |
200-240 VAC |
Braking Type |
Dynamic Braking Transistor |
Operator Controls |
Built In |
Motor Control-Max Level |
Closed Loop Voltage Vector |
Mounting |
Panel |
HP (Constant Torque Rating) |
1.5 hp |
Height |
12.1 " |
Width |
5.8 " |
Depth |
9 " |
Max Frequency |
300 Hz |
Frame Size |
A |
IP Rating |
IP20 |
Availability
Obsolete Item No Longer Available
-
Item Number
CFW110017T4O55DSZ
MFG Item Number
CFW110017T4O55DSZ
Product Description
INVERTER NACFW110017T4O55DSZ
Specifications
Specifications
Input Phase |
3 |
Amps (Variable Torque Rating) |
17 A |
Input Range Voltage (AC) |
380-480 VAC |
Closed Loop |
Yes |
Operator Controls |
Built In |
Motor Control-Max Level |
Closed Loop Vector |
Mounting |
Panel |
Max Frequency |
60 Hz |
Enclosed |
Yes |
IP Rating |
IP55 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
CFW500A02P6S2NB20Y2
MFG Item Number
CFW500A02P6S2NB20Y2
Product Description
DRIVE CFW500A02P6S2NB20Y2
Specifications
Specifications
Input Phase |
1 |
Amps (Variable Torque Rating) |
2.6 A |
Input Range Voltage (AC) |
200-240 VAC |
Braking Type |
None |
Operator Controls |
Built In |
Height |
7.44 " |
Width |
2.95 " |
Depth |
5.91 " |
Frame Size |
A |
Enclosed |
Yes |
IP Rating |
IP20 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
CFW701D88P0T4DBN1C3
MFG Item Number
CFW701D88P0T4DBN1C3
Product Description
CFW701 88.0A 75HP DB 3PH 460V, J2
Specifications
Specifications
Input Phase |
3 |
HP (Variable Torque Rating) |
75 hp |
Amps (Variable Torque Rating) |
88 A |
Amps (Constant Torque Rating) |
73 A |
Input Range Voltage (AC) |
380-480 VAC |
Braking Type |
Dynamic Braking Transistor |
Operator Controls |
Built In |
NEMA Rating |
NEMA 1 |
Motor Control-Max Level |
Closed Loop Voltage Vector |
Mounting |
Panel |
HP (Constant Torque Rating) |
50 hp |
Height |
19.9 " |
Width |
11.9 " |
Depth |
12 " |
Max Frequency |
300 Hz |
Frame Size |
D |
-
Item Number
CFW110005T4O55DSZ
MFG Item Number
CFW110005T4O55DSZ
Product Description
INVERTER NACFW110005T4O55DSZ
Specifications
Specifications
Input Phase |
3 |
Amps (Variable Torque Rating) |
5 A |
Input Range Voltage (AC) |
380-480 VAC |
Closed Loop |
Yes |
Operator Controls |
Built In |
Motor Control-Max Level |
Closed Loop Vector |
Mounting |
Panel |
Max Frequency |
60 Hz |
Enclosed |
Yes |
IP Rating |
IP55 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
CFW500B10P0B2DB20Y2
MFG Item Number
CFW500B10P0B2DB20Y2
Product Description
DRIVE CFW500B10P0B2DB20Y2
Specifications
Specifications
Input Phase |
1 or 3 |
Amps (Variable Torque Rating) |
10 A |
Input Range Voltage (AC) |
200-240 VAC |
Braking Type |
Dynamic Braking Transistor |
Operator Controls |
Built In |
Height |
7.83 " |
Width |
3.94 " |
Depth |
6.3 " |
Frame Size |
B |
Enclosed |
Yes |
IP Rating |
IP20 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Category
HVAC
Shopping Options
Nominal Input Voltage (AC)
HP (Constant Torque Rating)
HP (Variable Torque Rating)
Amps (Constant Torque Rating)
Amps (Variable Torque Rating)
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved