The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
WEG Electric
-
Item Number
FAN-E440/500468P-W22
MFG Item Number
FAN-E440/500468P-W22
Product Description
PLASTIC FAN FOR W22, J2
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
CSW-1802102P
Product Description
Cent. Switch 180/210 2 Pole
Specifications
Specifications
Type |
Centrifugal Switch |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
FAN FOR 2HP 145TC
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
CWM9-10-30V04
MFG Item Number
CWM9-10-30V04
Product Description
Contactor, 3-P N/O, 24VAC, 9A
Specifications
Specifications
Nominal Coil Voltage |
24 VAC |
Coil Voltage |
24 VAC |
Poles |
3NO |
Frame Size |
CWM9 |
Termination |
Screw |
Overload Relays |
RW27-1D3 |
General Purpose (AC1) |
25 A |
UL Motor Switching (AC3) |
9 A |
Max HP 115V 1PH |
0.5 hp |
Max HP 230/240V 1PH |
1.5 hp |
Max HP 200/208V 3PH |
3 hp |
Max HP 230/240V 3PH |
3 hp |
Max HP 460/480V 3PH |
5 hp |
Max HP 575/600V 3PH |
7.5 hp |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
RW27-1D3-D028
MFG Item Number
RW27-1D3-D028
Product Description
Overload Relay, 1.80-2.80A, Class 10
Specifications
Specifications
Type |
Bimetallic |
Poles |
3 |
Trip Class |
Class 10 |
Connection Type |
Screw Terminals |
Ambient Temperature Range |
-4-158 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
CWCA0-40-00V18
MFG Item Number
CWCA0-40-00V18
Product Description
Control Relay, 4-P N/O, 120VAC, Mini
Specifications
Specifications
Nominal Coil Voltage |
120 VAC |
Coil Voltage |
120 VAC |
Number of Poles |
4 |
Contact Configuration |
4NO |
Thermal Current (A) |
10 A |
Termination |
Screw |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
CWM18-10-30V24
MFG Item Number
CWM18-10-30V24
Product Description
Contactor, 3-P N/O, 208-240VAC, 18A
Specifications
Specifications
Coil Voltage |
208-240 VAC |
Poles |
3NO |
Frame Size |
CWM18 |
Termination |
Screw |
Overload Relays |
RW27-1D3 |
General Purpose (AC1) |
32 A |
UL Motor Switching (AC3) |
18 A |
Max HP 115V 1PH |
1 hp |
Max HP 230/240V 1PH |
3 hp |
Max HP 200/208V 3PH |
5 hp |
Max HP 230/240V 3PH |
5 hp |
Max HP 460/480V 3PH |
10 hp |
Max HP 575/600V 3PH |
15 hp |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
RW27-1D3-U017
MFG Item Number
RW27-1D3-U017
Product Description
Overload Relay, 11.0-17.0A, Class 10
Specifications
Specifications
Type |
Bimetallic |
Poles |
3 |
Trip Class |
Class 10 |
Connection Type |
Screw Terminals |
Ambient Temperature Range |
-4-158 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
CWM18-10-30V04
MFG Item Number
CWM18-10-30V04
Product Description
Contactor, 3-P N/O, 24VAC, 18A
Specifications
Specifications
Nominal Coil Voltage |
24 VAC |
Coil Voltage |
24 VAC |
Poles |
3NO |
Frame Size |
CWM18 |
Termination |
Screw |
Overload Relays |
RW27-1D3 |
General Purpose (AC1) |
32 A |
UL Motor Switching (AC3) |
18 A |
Max HP 115V 1PH |
1 hp |
Max HP 230/240V 1PH |
3 hp |
Max HP 200/208V 3PH |
5 hp |
Max HP 230/240V 3PH |
5 hp |
Max HP 460/480V 3PH |
10 hp |
Max HP 575/600V 3PH |
15 hp |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Auxiliary Contact Block, 1NC, Front
Specifications
Specifications
Type |
Auxiliary Contact |
For Use With |
CWM9…105 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved