The store will not work correctly when cookies are disabled.
-
Item Number
81.000.6120.0
MFG Item Number
81.000.6120.0
Product Description
Power Supply, 24VDC, 2.5A, 1Ph, 60W,
Specifications
Specifications
Power |
60 W |
Input Voltage (AC) |
85-264 VAC |
Input Frequency |
60 Hz |
Phase (Input) |
1 |
Nominal Output VDC |
24 VDC |
Output VDC |
24 VDC |
Output Current |
2.5 A |
Number of Outputs |
1 |
Mounting |
DIN Rail |
Enclosed |
Yes |
Encapsulated |
No |
Input Volts-Auto-Ranging |
Yes |
Output Voltage Adj. |
Yes |
Overvoltage Protection |
No |
Overload Protection |
Yes |
Short Circuit Protection |
Yes |
Power Factor Correction |
No |
Parallel Operation |
No |
Remote Sensing |
No |
Remote On/Off Control |
No |
Efficiency % |
89 % |
Operating Temperature |
-40-158 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
81.000.6140.0
MFG Item Number
81.000.6140.0
Product Description
Power Supply, 24VDC, 10A, 1Ph, 240W,
Specifications
Specifications
Power |
240 W |
Input Frequency |
60 Hz |
Phase (Input) |
1 |
Nominal Output VDC |
24 VDC |
Output VDC |
24 VDC |
Output Current |
10 A |
Number of Outputs |
1 |
Mounting |
DIN Rail |
Enclosed |
Yes |
Encapsulated |
No |
Input Volts-Auto-Ranging |
Yes |
Output Voltage Adj. |
Yes |
Overvoltage Protection |
No |
Overload Protection |
Yes |
Short Circuit Protection |
Yes |
Power Factor Correction |
Yes |
Parallel Operation |
Yes |
Remote Sensing |
No |
Remote On/Off Control |
No |
Efficiency % |
89 % |
Operating Temperature |
-40-158 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
81.000.6190.0
MFG Item Number
81.000.6190.0
Product Description
Power Supply, 24VDC, 40A, 3Ph, 960W,
Specifications
Specifications
Power |
960 W |
Input Voltage (AC) |
340-575 VAC |
Input Frequency |
60 Hz |
Phase (Input) |
3 |
Nominal Output VDC |
24 VDC |
Output VDC |
24 VDC |
Output Current |
40 A |
Number of Outputs |
1 |
Mounting |
DIN Rail |
Enclosed |
Yes |
Encapsulated |
No |
Input Volts-Auto-Ranging |
Yes |
Output Voltage Adj. |
Yes |
Overvoltage Protection |
No |
Overload Protection |
Yes |
Short Circuit Protection |
Yes |
Power Factor Correction |
Yes |
Parallel Operation |
Yes |
Remote Sensing |
No |
Remote On/Off Control |
No |
Efficiency % |
92 % |
Operating Temperature |
-35-158 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
81.000.6170.0
MFG Item Number
81.000.6170.0
Product Description
Power Supply, 24VDC, 10A, 3Ph, 240W,
Specifications
Specifications
Power |
240 W |
Input Voltage (AC) |
340-575 VAC |
Input Frequency |
60 Hz |
Phase (Input) |
3 |
Nominal Output VDC |
24 VDC |
Output VDC |
24 VDC |
Output Current |
10 A |
Number of Outputs |
1 |
Mounting |
DIN Rail |
Enclosed |
Yes |
Encapsulated |
No |
Input Volts-Auto-Ranging |
Yes |
Output Voltage Adj. |
Yes |
Overvoltage Protection |
No |
Overload Protection |
Yes |
Short Circuit Protection |
Yes |
Power Factor Correction |
Yes |
Parallel Operation |
Yes |
Remote Sensing |
No |
Remote On/Off Control |
No |
Efficiency % |
90 % |
Operating Temperature |
-35-158 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
81.000.6110.0
MFG Item Number
81.000.6110.0
Product Description
Power Supply, 24VDC, 1.25A, 1Ph, 30W
Specifications
Specifications
Power |
30 W |
Input Voltage (AC) |
85-264 VAC |
Input Frequency |
60 Hz |
Phase (Input) |
1 |
Nominal Output VDC |
24 VDC |
Output VDC |
24 VDC |
Output Current |
1.25 A |
Number of Outputs |
1 |
Mounting |
DIN Rail |
Enclosed |
Yes |
Encapsulated |
No |
Input Volts-Auto-Ranging |
Yes |
Output Voltage Adj. |
Yes |
Overvoltage Protection |
No |
Overload Protection |
Yes |
Short Circuit Protection |
Yes |
Power Factor Correction |
No |
Parallel Operation |
No |
Remote Sensing |
No |
Remote On/Off Control |
No |
Efficiency % |
86 % |
Operating Temperature |
-40-158 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
81.000.6130.0
MFG Item Number
81.000.6130.0
Product Description
Power Supply, 24VDC, 5A, 1Ph, 120W.
Specifications
Specifications
Power |
120 W |
Input Frequency |
60 Hz |
Phase (Input) |
1 |
Nominal Output VDC |
24 VDC |
Output VDC |
24 VDC |
Output Current |
5 A |
Number of Outputs |
1 |
Mounting |
DIN Rail |
Enclosed |
Yes |
Encapsulated |
No |
Input Volts-Auto-Ranging |
Yes |
Output Voltage Adj. |
Yes |
Overvoltage Protection |
No |
Overload Protection |
Yes |
Short Circuit Protection |
Yes |
Power Factor Correction |
Yes |
Parallel Operation |
Yes |
Remote Sensing |
No |
Remote On/Off Control |
No |
Efficiency % |
86 % |
Operating Temperature |
-35-158 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
81.000.6180.0
MFG Item Number
81.000.6180.0
Product Description
Power Supply, 24VDC, 20A, 3Ph, 480W,
Specifications
Specifications
Power |
480 W |
Input Voltage (AC) |
340-575 VAC |
Input Frequency |
60 Hz |
Phase (Input) |
3 |
Nominal Output VDC |
24 VDC |
Output VDC |
24 VDC |
Output Current |
20 A |
Number of Outputs |
1 |
Mounting |
DIN Rail |
Enclosed |
Yes |
Encapsulated |
No |
Input Volts-Auto-Ranging |
Yes |
Output Voltage Adj. |
Yes |
Overvoltage Protection |
No |
Overload Protection |
Yes |
Short Circuit Protection |
Yes |
Power Factor Correction |
Yes |
Parallel Operation |
Yes |
Remote Sensing |
No |
Remote On/Off Control |
No |
Efficiency % |
90 % |
Operating Temperature |
-22-158 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
70.331.0635.0
MFG Item Number
70.331.0635.0
Product Description
BOTTOM BAS GUT GM 6 M20
Specifications
Specifications
Voltage |
500 V |
Temperature |
-40-120 °C |
Housing Type |
Base/Side Entry |
RoHS Compliant |
Yes |
-
Item Number
70.350.2435.0
MFG Item Number
70.350.2435.0
Product Description
HOOD BAS GOT GA 24 M25 50 A0
Specifications
Specifications
Voltage |
500 V |
Temperature |
-40-120 °C |
Housing Type |
Hood/Side Entry |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
70.353.1035.0
MFG Item Number
70.353.1035.0
Product Description
HOOD BAS GOT GA 10 M25
Specifications
Specifications
Voltage |
500 V |
Temperature |
-40-120 °C |
Housing Type |
Hood/Side Entry |
RoHS Compliant |
Yes |
Shop By
Close
Selected Filters
-
Category
Power & Electrical
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved