- Home
- Products
- Worldwide Electric Corporation
-
WSIQ-0410BPWorldwide Electric Corporation Soft Starters, WorldStar Iq SeriesItem NumberWSIQ-0410BPMFG Item NumberWSIQ-0410BPSeriesWorldStar IqProduct DescriptionSOFT START, 300HP, 377A, 460VSpecifications
Specifications Max Current 377 A Max HP 200/208V 3PH 125 hp Max HP 230/240V 3PH 150 hp Max HP 460/480V 3PH 300 hp Bypass Yes Overload Protection Yes Connection Type Inside the Delta AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
WSIQ-0580BPWorldwide Electric Corporation Soft Starters, WorldStar Iq SeriesItem NumberWSIQ-0580BPMFG Item NumberWSIQ-0580BPSeriesWorldStar IqProduct DescriptionSOFT START, 300HP, 361A, 460V,Specifications
Specifications Max Current 477 A Max HP 200/208V 3PH 150 hp Max HP 230/240V 3PH 200 hp Max HP 460/480V 3PH 400 hp Bypass Yes Overload Protection Yes Connection Type Inside the Delta AvailabilityOrder by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options
Manufacturer
Max HP 200/208V 3PH
Max HP 230/240V 3PH
Max HP 460/480V 3PH
Max Current