The store will not work correctly when cookies are disabled.
MP904B5037
Honeywell Process Control
MFG Item Number
MP904B5037
Availability
Obsolete Item No Longer Available
Product Details
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
MP904B5037 |
Item Number |
MP904B5037 |
Manufacturer |
Honeywell |
Family Series |
Honeywell Process Control |
Function |
Double Acting |
Spring Configuration |
1/4 in Dual Barb |
Temperature Range |
-30-90 °C |
Corrosion Protection |
Corrosion Resistant |
Housing Surface Material |
Aluminum |
Operating Medium |
Compressed Air |
Net Weight |
7.81 lbs |
Gross Weight |
0.4881 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved