The store will not work correctly when cookies are disabled.
MP909D1474/U
Honeywell Process Control
MFG Item Number
MP909D1474/U
Availability
Obsolete Item No Longer Available
Product Details
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
MP909D1474/U |
Item Number |
MP909D1474/U |
Manufacturer |
Honeywell |
Family Series |
Honeywell Process Control |
Function |
Double Acting |
Spring Configuration |
1/4 in Dual Barb |
Temperature Range |
10-60 °C |
Corrosion Protection |
Corrosion Resistant |
Housing Surface Material |
Aluminum |
Operating Medium |
Compressed Air |
Net Weight |
0.8 lbs |
Gross Weight |
0.05 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved