The store will not work correctly when cookies are disabled.
MT-70P
Master Appliance Gas Power Tools, MT-70P Series
Availability
Obsolete Item No Longer Available
Product Details
Overview
Gas Power Tools, MT-70P Series
TRIGGERTORCH PROMO PACK, INCLUDES
MT-70P Series Information
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
MT-70P |
Item Number |
MT-70P |
Manufacturer |
Master Appliance |
Product Series |
MT-70P |
Family Series |
Master Appliance Gas Power Tools, MT-70P Series |
Temperature |
2,500 °F |
Tank Type |
Plastic |
Operating Time |
60 Min |
Fuel Tank Size |
Refillable |
Comments |
Includes MT-70 Mini-Triggertorch and MT-11 Palm-sized Microtorch |
Net Weight |
0.7438 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved