ODC5Q
Crydom I/O Modules, QUAD Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ODC5Q

Crydom I/O Modules, QUAD Series
In stock
Item Number
ODC5Q
MFG Item Number
ODC5Q
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

I/O Modules, QUAD Series
Item #
ODC5Q
I/O MODULE

QUAD Series Information

  • AC Modules have High Current Thryistors with 100 Amp Surge Capability
  • Plug Into Mounting Boards for Quad Modules
  • Zero Random Turn‑On Available in AC Modules
  • UL Recognized, CSA Certified, CE Compliant
  • Industry Standard Color Coding Black (AC) and Red (DC)
Crydom offers a broad line of digital I/o modules and mounting boards. Designed for long, reliable service in demanding industrial enviroments, these modules provide optical isolation between logic‑level control systems and external loads, such as motors, valves, solenoids, resistive heating elements, etc.. Output modules within the offer can switch loads up to 5 Amps at 24‑280 VAC (Form A, SPST‑NO, zero‑crossing output), or up to 5A/3A at 100/200 VDC (Form A SPST‑NO).

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ODC5Q
Item Number ODC5Q
Manufacturer Crydom
Product Series QUAD
Family Series Crydom I/O Modules, QUAD Series
Number of Circuits 4
Color Red
Input Voltage 5 VDC
Input Current 18 mA
Output Voltage 5-48 VDC
Max Output Current 3 A
Turn-On Time 0.0001 s
Turn-Off Time 0.00005 s
Mounting Style PC Board
Approvals CE, CSA, UL
Net Weight 0.07 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved