The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
ODE2-11010-1H012
Bardac Drives, ODE2 Series
In stock
Item Number
ODE2-11010-1H012
MFG Item Number
ODE2-11010-1H012
Availability
Obsolete Item No Longer Available
Product Details
Overview
Drive, AC, 1.0HP, 240V, 4.3A, CT, OP
Compact packaging 50°C ambient rating Simple 14 parameter basic set up Simple mechanical and electrical installation 150% rating for 60 seconds, 175% for 2 seconds Basic or loaded, the new E2 is designed to give you the very best in value, performance and
ease of use. The innovative design incorporates flexibility, expandability and convenience
that will work in many different applications throughout your plant.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
ODE2-11010-1H012
Item Number
ODE2-11010-1H012
Manufacturer
Bardac
Product Series
ODE2
Family Series
Bardac Drives, ODE2 Series
Input Phase
1
HP (Constant Torque Rating)
1 hp
Amps (Constant Torque Rating)
4.3 A
Braking Type
Flux Braking
Closed Loop
No
AC Line Regenerative
No
Operator Controls
Built In
IP Rating
IP20
Motor Control-Max Level
V/Hz (Scalar)
Mounting
Panel
Input Range Voltage (AC)
110-120 VAC
Max Frequency
500 Hz
Package
ODE2S1IP20
Frame Size
1
Dynamic Braking Trans
Not Available
Comments
C-Tick;UL;C-UL;Gost R
Depth
4.9 "
Width
3.3 "
Height
6.8 "
Net Weight
2.5 lbs
Gross Weight
0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved