OS30AJ12
ABB Disconnect Switches, POWERLINE Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

OS30AJ12

ABB Disconnect Switches, POWERLINE Series
In stock
Item Number
OS30AJ12
MFG Item Number
OS30AJ12
Availability

Obsolete Item No Longer Available

Product Details

Overview

Disconnect Switches, POWERLINE Series
Item #
OS30AJ12
DISCONNECT SWITCH, FUSIBLE, 3-P, 30A

POWERLINE Series Information

  • Wide Range of International Fuse Clip Options Available
  • Rotary Through‑Door, Flange Mounted, or Motorized Operation
  • Fuses Completely Isolated in OFF Position
  • Many Accessory Options to Fit to Your Application
  • 2 to 8 Poles, 30A‑800A Options
ABB PowerLine includes seven different amperage sizes from 30A to 800A. All PowerLine fusible switches are designed to meet customer requirements in terms of high interrupting capacity and long electrical life while occupying little more panel space than the appropriate fuses. The basic construction provides flexibility and high performance in an extremely compact size. ABB PowerLine switches are a perfect choice to withstand the heat and humidity of the tropics, the extreme cold of the arctic and any rugged industrial environment you may have. PowerLine fusible disconnects are available in 2,3,4,6, and 8 pole versions. They come in a wide range of fuse clip options: UL, CSA, DIN, BS, NFC, and Ultra‑Rapid.
Safety Features include:
  • UL/CSA and/or IEC approval ratings
  • High‑Performance Quick‑Make/Quick‑Break Mechanism
  • Door Interlock
  • Full Fuse Isolation in OFF Position
  • Padlockable Handles

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number OS30AJ12
Item Number OS30AJ12
Manufacturer ABB
Product Series POWERLINE
Family Series ABB Disconnect Switches, POWERLINE Series
Poles 3
Current Rating 30 A
Operator Type Thru-Door
Mounting Panel
UL Class UL98
Max HP 230/240V 3PH 7.5 hp
Max HP 460/480V 3PH 15 hp
Fusible Yes
Fuse Class J
Comments Handles and shafts or cables are required and sold separately.
Net Weight 1.5375 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved