The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
OT32ET3
ABB Disconnect Switches, SWITCHLINE Series
Availability
Obsolete Item No Longer Available
Product Details
Overview
Disconnect Switches, SWITCHLINE Series
DISCONNECT SWITCH, 3-POLE, 40A
SWITCHLINE Series Information
16~3150 Amps 600VAC Maximum UL E63822; CSA LR58247 2, 3, 4, 6, or 8 Poles DIN Rail, Door, or Base Mount ABB SwitchLine includes 16 different amperage sizes from 16A to 3150A. The basic construction provides flexibility, safety, and high performance in an extremely compact size. ABB Switchline is a perfect choice for all switching applications from industrial motor control to construction safety switches.
Broad Range of Accessories Available Mountable in Any Position Finger Proof for Improved Safety Wielded Contact Protection Flange, Side, or Thru‑Door Installation
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
OT32ET3
Item Number
OT32ET3
Manufacturer
ABB
Product Series
SWITCHLINE
Family Series
ABB Disconnect Switches, SWITCHLINE Series
Poles
3
Current Rating
40 A
Operator Type
Thru-Door
Mounting
Door
UL Class
UL508
Max HP 230/240V 3PH
10 hp
Max HP 460/480V 3PH
20 hp
Fusible
No
Comments
Handles and shafts or cables are required and sold separately.
Net Weight
0 lbs
Gross Weight
0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved