Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

P9ASBSH

GE Switches, P9 Series
In stock
Item Number
P9ASBSH
MFG Item Number
P9ASBSH
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Switches, P9 Series
Item #
P9ASBSH
Pilot Light Lens-Glass-Green

P9 Series Information

  • Suitable for use in NEMA Type 1, 3, 3R, 4, 4X, 12, and 13 applications
  • Can be used in numerous types of industrial applications
  • Complies with UL 508 Section 39A requirements
  • Manufactured in an ISO 9000 facility
  • Oiltight and watertight
  • CSA certified
  • UL listed

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number P9ASBSH
Item Number P9ASBSH
Manufacturer GE
Product Series P9
Family Series GE Switches, P9 Series
Nominal Mounting Size 22 mm
Max Voltage 300 VDC, 600 VAC
Lens/Button Color Gray
Net Weight 0.005 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved