P9MSMI0N
GE Switches, P9 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

P9MSMI0N

GE Switches, P9 Series
In stock
Item Number
P9MSMI0N
MFG Item Number
P9MSMI0N
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Switches, P9 Series
Item #
P9MSMI0N
2 Pos Sel Sw;Maint;Blk Knob

P9 Series Information

  • Suitable for use in NEMA Type 1, 3, 3R, 4, 4X, 12, and 13 applications
  • Can be used in numerous types of industrial applications
  • Complies with UL 508 Section 39A requirements
  • Manufactured in an ISO 9000 facility
  • Oiltight and watertight
  • CSA certified
  • UL listed

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number P9MSMI0N
Item Number P9MSMI0N
Manufacturer GE
Product Series P9
Family Series GE Switches, P9 Series
Mounting Size (mm) 22 mm
Number of Positions 2
Operator Type Knob
Selector Function Maintained
Max Voltage 300 VDC, 600 VAC
Current (A) 10 A
Operator Color Black
IP Rating IP66
NEMA Rating NEMA 1, NEMA 3R, NEMA 4, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 3S
Approvals CSA, UL
Net Weight 0.0624 lbs
Gross Weight 0.15 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved