The store will not work correctly when cookies are disabled.
P9XMN4T
Availability
Obsolete Item No Longer Available
Product Details
Overview
- Suitable for use in NEMA Type 1, 3, 3R, 4, 4X, 12, and 13 applications
- Can be used in numerous types of industrial applications
- Complies with UL 508 Section 39A requirements
- Manufactured in an ISO 9000 facility
- Oiltight and watertight
- CSA certified
- UL listed
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
P9XMN4T |
Item Number |
P9XMN4T |
Manufacturer |
GE |
Product Series |
P9 |
Family Series |
GE Switches, P9 Series |
Mounting Size (mm) |
22 mm |
Number of Positions |
5 |
Operator Type |
Short Lever |
Up Position |
Momentary |
Down Position |
Momentary |
Left Position |
Momentary |
Right Position |
Momentary |
Max Voltage |
300 VDC, 600 VAC |
Current (A) |
10 A |
NEMA Rating |
NEMA 1, NEMA 3R, NEMA 4, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 3S |
IP Rating |
IP66 |
Approvals |
CSA, UL |
Net Weight |
0.12 lbs |
Gross Weight |
0.14 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved