P9XUVDD0
GE Pilot Lights, P9 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

P9XUVDD0

GE Pilot Lights, P9 Series
In stock
Item Number
P9XUVDD0
MFG Item Number
P9XUVDD0
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Pilot Lights, P9 Series
Item #
P9XUVDD0
Pilot Light

P9 Series Information

  • Suitable for use in NEMA Type 1, 3, 3R, 4, 4X, 12, and 13 applications
  • Can be used in numerous types of industrial applications
  • Complies with UL 508 Section 39A requirements
  • Manufactured in an ISO 9000 facility
  • Oiltight and watertight
  • CSA certified
  • UL listed

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number P9XUVDD0
Item Number P9XUVDD0
Manufacturer GE
Product Series P9
Family Series GE Pilot Lights, P9 Series
Push-to-Test No
Mounting Size (mm) 22 mm
Lens Color Green
Nominal Lamp Voltage 120 VAC
Illumination Circuit Full Voltage
NEMA Rating NEMA 1, NEMA 3R, NEMA 4, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 3S
IP Rating IP66
Approvals CSA, UL
Gross Weight 0.145 lbs
Net Weight 0.135 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved