The store will not work correctly when cookies are disabled.
PC1604
MFG Item Number
PC1604TC12
Availability
Obsolete Item No Longer Available
Product Details
Overview
Battery,Procell,Alkaline,Square 9V
Specifications
Specifications
Item Number |
PC1604 |
Manufacturer Part Number |
PC1604TC12 |
Ships Factory Direct |
No |
Manufacturer |
Duracell |
Family Series |
Duracell Batteries |
Size |
9V |
Voltage DC |
9 VDC |
MilliAmp-Hours |
550 mA-Hrs |
Composition |
Alkaline |
Termination |
Snaps |
Temperature (F) |
-4-129 °F |
Diameter |
1.04 " |
Length |
1.91 " |
Net Weight |
0.1 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved