PRM-3
Amprobe Phase Rotation Testers, MOTOR PHASE METERS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PRM-3

Amprobe Phase Rotation Testers, MOTOR PHASE METERS Series
In stock
Item Number
PRM-3
MFG Item Number
2731416
Availability

Obsolete Item No Longer Available

Product Details

Overview

Phase Rotation Testers, MOTOR PHASE METERS Series
Item #
PRM-3
PHASE SEQUENCE & MOTOR ROTATION TEST

MOTOR PHASE METERS Series Information

  • LCD Display
  • Operated Up To 600 Volts
  • Open Phase, Orientation, and Direction Check
  • Frequency Range 45~70 Hertz
  • Extremely Simple To Use
Phase sequence testing is crucial for some of the three‑phase loads, whenever they need to be connected to the electrical system. Improper connection of three‑phase motors may lead to reverse rotation, and as a result it may damage equipment powered by a motor. Amprobes Testers are used to assure proper and safe connection of the electrical equipment on three phase systems.




Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2731416
Item Number PRM-3
Manufacturer Amprobe
Product Series MOTOR PHASE METERS
Family Series Amprobe Phase Rotation Testers, MOTOR PHASE METERS Series
Voltage Max 600 V
Open Phase Check Yes
Frequency Range 45-65 Hz
Safety Ratings CAT III
Display LCD
Phase Orientation Check Yes
Rotation Direction Check Yes
Line Powered No
Net Weight 0.4375 lbs
Gross Weight 1.46 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved