The store will not work correctly when cookies are disabled.
-
MFG Item Number
AL6H-P4-R
Product Description
Pilot Light, Red, 24V Direct, LED,
Specifications
Specifications
Push-to-Test |
No |
Mounting Size (mm) |
16 mm |
Lamp Type |
LED |
Lens Color |
Red |
IP Rating |
IP40 |
Depth Behind Panel |
0.87 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
AL6Q-P4-W
Product Description
Pilot Light, Wht, 24V Direct, LED,
Specifications
Specifications
Push-to-Test |
No |
Mounting Size (mm) |
16 mm |
Lamp Type |
LED |
Lens Color |
White |
IP Rating |
IP40 |
Depth Behind Panel |
0.87 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
HW1P-1FQD-G-120V
MFG Item Number
HW1P-1FQD-G-120V
Product Description
Pilot Light, Grn, 120V Direct, LED,
Specifications
Specifications
Push-to-Test |
No |
Mounting Size (mm) |
22 mm |
Lamp Type |
LED |
Lens Color |
Green |
Nominal Lamp Voltage |
120 VAC |
Terminal Type |
Screw |
IP Rating |
IP65 |
Depth Behind Panel |
1.76 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Pilot Light Operator, w/Grn Lens,
Specifications
Specifications
Lens Color |
Green |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
HW1P-1FQ0
Product Description
Pilot Light Body, Blk Plastic Bezel
Specifications
Specifications
Push-to-Test |
No |
Mounting Size (mm) |
22 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Pilot Light, Grn, 110-130VAC Direct,
Specifications
Specifications
Push-to-Test |
No |
Mounting Size (mm) |
22 mm |
Lamp Type |
LED |
Lens Color |
Green |
Nominal Lamp Voltage |
120 VAC |
Terminal Type |
Screw |
Depth Behind Panel |
1.54 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Pilot Light, Red, 110-130VAC Direct,
Specifications
Specifications
Push-to-Test |
No |
Mounting Size (mm) |
22 mm |
Lamp Type |
LED |
Lens Color |
Red |
Nominal Lamp Voltage |
120 VAC |
Terminal Type |
Screw |
Depth Behind Panel |
1.54 " |
-
Item Number
113185000-00680293
MFG Item Number
113185000-00680293
Product Description
ROCIA.focus, pivoting head, 12-28V
Specifications
Specifications
Lamp Type |
LED |
Power |
8.5 W |
Wet Locations |
Yes |
IP Rating |
IP67 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
LED, Grn, 120VAC,
Specifications
Specifications
Lamp Type |
LED |
Lens Color |
Green |
-
LSTD-2S
IDEC Pilot Lights, HW Series
Product Description
LED, Blu, 24VAC/DC
Specifications
Specifications
Lamp Type |
LED |
Lens Color |
Blue |
Shop By
Close
Selected Filters
-
Category
Lighting & Indication
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved