The store will not work correctly when cookies are disabled.
-
9500-8605
Control Techniques Drives, QUANTUM III Series
MFG Item Number
9500-8605
Product Description
DRIVE, DC, 106A, REGEN, 60HP@460V
Specifications
Specifications
Input Current (AC) |
87 A |
Output Armature Voltage (DC) |
240 VDC, 500 VDC |
Max HP @ 240 VDC Armature |
30 hp |
Max HP @ 500 VDC Armature |
60 hp |
Input Phase |
3 |
Output Field Current (DC) |
8 A |
Max Armature Current (DC) |
106 A |
Regen |
Yes |
Operator Controls |
Built In |
Temperature Range (F) |
32-131 °F |
Availability
Obsolete Item No Longer Available
-
9500-8606
Control Techniques Drives, QUANTUM III Series
MFG Item Number
9500-8606
Product Description
DRIVE, DC, 172A, REGEN, 100HP/460V
Specifications
Specifications
Input Current (AC) |
141 A |
Output Armature Voltage (DC) |
240 VDC, 500 VDC |
Max HP @ 240 VDC Armature |
50 hp |
Max HP @ 500 VDC Armature |
100 hp |
Input Phase |
3 |
Output Field Current (DC) |
8 A |
Max Armature Current (DC) |
172 A |
Regen |
Yes |
Operator Controls |
Built In |
Temperature Range (F) |
32-131 °F |
Availability
Obsolete Item No Longer Available
-
9500-8607
Control Techniques Drives, QUANTUM III Series
MFG Item Number
9500-8607
Product Description
QUANTUM III DRIVE, 75HP @ 230VAC,
Specifications
Specifications
Input Current (AC) |
209 A |
Output Armature Voltage (DC) |
240 VDC, 500 VDC |
Max HP @ 240 VDC Armature |
75 hp |
Max HP @ 500 VDC Armature |
150 hp |
Input Phase |
3 |
Output Field Current (DC) |
10 A |
Max Armature Current (DC) |
255 A |
Regen |
Yes |
Operator Controls |
Built In |
Temperature Range (F) |
32-131 °F |
Availability
Obsolete Item No Longer Available
-
9500-8608
Control Techniques Drives, QUANTUM III Series
MFG Item Number
9500-8608
Product Description
QUANTUM III DRIVE, 100HP @ 230VAC,
Specifications
Specifications
Input Current (AC) |
277 A |
Output Armature Voltage (DC) |
240 VDC, 500 VDC |
Max HP @ 240 VDC Armature |
100 hp |
Max HP @ 500 VDC Armature |
200 hp |
Input Phase |
3 |
Output Field Current (DC) |
10 A |
Max Armature Current (DC) |
338 A |
Regen |
Yes |
Operator Controls |
Built In |
Temperature Range (F) |
32-131 °F |
Availability
Obsolete Item No Longer Available
-
9500-8609
Control Techniques Drives, QUANTUM III Series
MFG Item Number
9500-8609
Product Description
QUANTUM III DRIVE, 125HP @ 230VAC,
Specifications
Specifications
Input Current (AC) |
351 A |
Output Armature Voltage (DC) |
240 VDC, 500 VDC |
Max HP @ 240 VDC Armature |
125 hp |
Max HP @ 500 VDC Armature |
250 hp |
Input Phase |
3 |
Output Field Current (DC) |
10 A |
Max Armature Current (DC) |
428 A |
Regen |
Yes |
Operator Controls |
Built In |
Temperature Range (F) |
32-131 °F |
Availability
Obsolete Item No Longer Available
-
9500-8610
Control Techniques Drives, QUANTUM III Series
MFG Item Number
9500-8610
Product Description
QUANTUM III DRIVE, 150HP @ 230VAC,
Specifications
Specifications
Input Current (AC) |
417 A |
Output Armature Voltage (DC) |
240 VDC, 500 VDC |
Max HP @ 240 VDC Armature |
150 hp |
Max HP @ 500 VDC Armature |
300 hp |
Input Phase |
3 |
Output Field Current (DC) |
10 A |
Max Armature Current (DC) |
508 A |
Regen |
Yes |
Operator Controls |
Built In |
Temperature Range (F) |
32-131 °F |
Availability
Obsolete Item No Longer Available
Shop By
Close
Selected Filters
-
Product Series
QUANTUM III
Shopping Options
Max HP @ 240 VDC Armature
Max HP @ 500 VDC Armature
Output Field Current (DC)
Max Armature Current (DC)
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved