The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Item Number
AFS12-30-22-11
MFG Item Number
AFS12-30-22-11
Product Description
Safety Contactor, 3-P N/O, 20-60DC/
Specifications
Specifications
Poles
3NO
Termination
Screw
UL Motor Switching (AC3)
28 A
Max HP 460/480V 3PH
7.5 hp
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
AFS09-30-22-13
MFG Item Number
AFS09-30-22-13
Product Description
Safety Contactor, 3-P N/O, 100-250V
Specifications
Specifications
Coil Voltage
100-250 VAC/VDC
Poles
3NO
Termination
Screw
UL Motor Switching (AC3)
25 A
Max HP 460/480V 3PH
5 hp
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
AFS26-30-22-11
MFG Item Number
AFS26-30-22-11
Product Description
Safety Contactor, 3-P N/O, 20-60DC/
Specifications
Specifications
Poles
3NO
Termination
Screw
UL Motor Switching (AC3)
45 A
Max HP 460/480V 3PH
15 hp
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
AFS38-30-22-11
MFG Item Number
AFS38-30-22-11
Product Description
Safety Contactor, 3-P N/O, 20-60DC/
Specifications
Specifications
Poles
3NO
Termination
Screw
UL Motor Switching (AC3)
50 A
Max HP 460/480V 3PH
25 hp
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
AFS40-30-22-11
MFG Item Number
AFS40-30-22-11
Product Description
Safety Contactor, 3-P N/O, 20-60DC/
Specifications
Specifications
Coil Voltage
20-60 VDC
Poles
3NO
Termination
Screw
UL Motor Switching (AC3)
70 A
Max HP 460/480V 3PH
30 hp
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
AFS09-30-22-11
MFG Item Number
AFS09-30-22-11
Product Description
Safety Contactor, 3-P N/O, 20-60DC/
Specifications
Specifications
Poles
3NO
Termination
Screw
UL Motor Switching (AC3)
25 A
Max HP 460/480V 3PH
5 hp
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
AFS96-30-22-11
MFG Item Number
AFS96-30-22-11
Product Description
Safety Contactor, 3-P N/O, 20-60DC/
Specifications
Specifications
Coil Voltage
20-60 VDC
Poles
3NO
Termination
Screw
UL Motor Switching (AC3)
130 A
Max HP 460/480V 3PH
60 hp
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
AFS16-30-22-11
MFG Item Number
AFS16-30-22-11
Product Description
Safety Contactor, 3-P N/O, 20-60DC/
Specifications
Specifications
Poles
3NO
Termination
Screw
UL Motor Switching (AC3)
30 A
Max HP 460/480V 3PH
10 hp
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
AFS65-30-22-11
MFG Item Number
AFS65-30-22-11
Product Description
Safety Contactor, 3-P N/O, 20-60DC/
Specifications
Specifications
Coil Voltage
20-60 VDC
Poles
3NO
Termination
Screw
UL Motor Switching (AC3)
105 A
Max HP 460/480V 3PH
50 hp
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
AFS26-30-22-13
MFG Item Number
AFS26-30-22-13
Product Description
Safety Contactor, 3-P N/O, 100-250V
Specifications
Specifications
Coil Voltage
100-250 VAC/VDC
Poles
3NO
Termination
Screw
UL Motor Switching (AC3)
45 A
Max HP 460/480V 3PH
15 hp
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Contactors
Manufacturer
ABB
Product Series
AFS
Shopping Options
Automation & Control Automation & Control is a broad category of electrical components that are among the most important parts of modern automation environments and are appropriate for any industry.
Automation control systems can range from a few panel-mounted controllers and contactors to large distributed control systems with thousands of inputs and outputs. Controllers receive data or prompts from sensors to compare measured variables and conditions, and initiate control elements down the line to start or stop motors, open or close valves, and much more.
Modern automation control systems capitalize on complex HMI (human machine interface) equipment and advanced industrial networking techniques to deliver commands and information in real time. New solid state relays transmit commands instantly, and PLCs (programmable logic controllers) actuate huge networks of interdependent equipment in precise order and timing. As a result, many processes benefit from improved efficiency.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved