The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
MFG Item Number
CR553AC3AAA
Product Description
DP Contactor, 3-P N/O, 110-120VAC
Specifications
Specifications
Nominal Coil Voltage
120 VAC
Coil Voltage
110 VAC
Inductive Current Rating
30 A
Poles
3 NO
Termination
Quick Connect
Shunt
No
Enclosure
Open
DIN Mounting
No
Max HP 120V 1PH
2 hp
Max HP 230/240V 1PH
5 hp
Max HP 230/240V 3PH
10 hp
Max HP 460/480V 3PH
15 hp
Max HP 575/600V 3PH
15 hp
Resistive Rating
40 A
Locked Rotor 240/277V
180 A
Locked Rotor 480V
150 A
Locked Rotor 600V
120 A
Availability
Obsolete Item No Longer Available
MFG Item Number
CR553AB2AAA
Product Description
DP Contactor, 2-P N/O, 120VAC Coil,
Specifications
Specifications
Nominal Coil Voltage
120 VAC
Coil Voltage
115 VAC
Inductive Current Rating
25 A
Poles
2 NO
Termination
Quick Connect
Shunt
No
Enclosure
Open
DIN Mounting
No
Max HP 120V 1PH
2 hp
Max HP 230/240V 1PH
3 hp
Max HP 230/240V 3PH
7.5 hp
Max HP 460/480V 3PH
10 hp
Max HP 575/600V 3PH
10 hp
Resistive Rating
35 A
Locked Rotor 240/277V
150 A
Locked Rotor 480V
125 A
Locked Rotor 600V
100 A
Availability
Obsolete Item No Longer Available
MFG Item Number
CR553AB2BAA
Product Description
DP Contactor, 2Pole, 25 Amps,
Specifications
Specifications
Coil Voltage
208-240 VAC
Inductive Current Rating
25 A
Poles
2 NO
Termination
Quick Connect
Shunt
No
Enclosure
Open
DIN Mounting
No
Max HP 120V 1PH
2 hp
Max HP 230/240V 1PH
3 hp
Max HP 230/240V 3PH
7.5 hp
Max HP 460/480V 3PH
10 hp
Max HP 575/600V 3PH
10 hp
Resistive Rating
35 A
Locked Rotor 240/277V
150 A
Locked Rotor 480V
125 A
Locked Rotor 600V
100 A
Availability
Obsolete Item No Longer Available
MFG Item Number
CR553AB2CAA
Product Description
DP Contactor, 2 Poles, 380-415V
Specifications
Specifications
Nominal Coil Voltage
380 VAC
Coil Voltage
380 VAC
Inductive Current Rating
25 A
Poles
2 NO
Termination
Quick Connect
Shunt
No
Enclosure
Open
DIN Mounting
No
Max HP 120V 1PH
2 hp
Max HP 230/240V 1PH
3 hp
Max HP 230/240V 3PH
7.5 hp
Max HP 460/480V 3PH
10 hp
Max HP 575/600V 3PH
10 hp
Resistive Rating
35 A
Locked Rotor 240/277V
150 A
Locked Rotor 480V
125 A
Locked Rotor 600V
100 A
Availability
Obsolete Item No Longer Available
MFG Item Number
CR553AB2FAA
Product Description
DP Contactor, 2Pole, 25 Amps , 277V
Specifications
Specifications
Nominal Coil Voltage
277 VAC
Coil Voltage
277 VAC
Inductive Current Rating
25 A
Poles
2 NO
Termination
Quick Connect
Shunt
No
Enclosure
Open
DIN Mounting
No
Max HP 120V 1PH
2 hp
Max HP 230/240V 1PH
3 hp
Max HP 230/240V 3PH
7.5 hp
Max HP 460/480V 3PH
10 hp
Max HP 575/600V 3PH
10 hp
Resistive Rating
35 A
Locked Rotor 240/277V
150 A
Locked Rotor 480V
125 A
Locked Rotor 600V
100 A
Availability
Obsolete Item No Longer Available
MFG Item Number
CR553AB2HAA
Product Description
DP Contactor, 2-P N/O, 24VAC Coil,
Specifications
Specifications
Nominal Coil Voltage
24 VAC
Coil Voltage
24 VAC
Inductive Current Rating
25 A
Poles
2 NO
Termination
Quick Connect
Shunt
No
Enclosure
Open
DIN Mounting
No
Max HP 120V 1PH
2 hp
Max HP 230/240V 1PH
3 hp
Max HP 230/240V 3PH
7.5 hp
Max HP 460/480V 3PH
10 hp
Max HP 575/600V 3PH
10 hp
Resistive Rating
35 A
Locked Rotor 240/277V
150 A
Locked Rotor 480V
125 A
Locked Rotor 600V
100 A
Availability
Obsolete Item No Longer Available
MFG Item Number
CR553AB3AAA
Product Description
DP Contactor, 3-P N/O, 110-120VAC
Specifications
Specifications
Nominal Coil Voltage
120 VAC
Coil Voltage
110 VAC
Inductive Current Rating
25 A
Poles
3 NO
Termination
Quick Connect
Shunt
No
Enclosure
Open
DIN Mounting
No
Max HP 120V 1PH
2 hp
Max HP 230/240V 1PH
3 hp
Max HP 230/240V 3PH
7.5 hp
Max HP 460/480V 3PH
10 hp
Max HP 575/600V 3PH
10 hp
Resistive Rating
35 A
Locked Rotor 240/277V
150 A
Locked Rotor 480V
125 A
Locked Rotor 600V
100 A
Availability
Obsolete Item No Longer Available
Item Number
CR553AB3AAAA0AAP
MFG Item Number
CR553AB3AAAA0AAP
Product Description
DP Contactor, 3 Poles, 25 A,
Specifications
Specifications
Nominal Coil Voltage
120 VAC
Coil Voltage
110 VAC
Inductive Current Rating
25 A
Poles
3 NO
Termination
Quick Connect
Shunt
No
Enclosure
Open
DIN Mounting
No
Max HP 120V 1PH
2 hp
Max HP 230/240V 1PH
3 hp
Max HP 230/240V 3PH
7.5 hp
Max HP 460/480V 3PH
10 hp
Max HP 575/600V 3PH
10 hp
Resistive Rating
35 A
Locked Rotor 240/277V
150 A
Locked Rotor 480V
125 A
Locked Rotor 600V
100 A
Availability
Obsolete Item No Longer Available
MFG Item Number
CR553AB3BAA
Product Description
DP Contactor, 3-P N/O, 208-240VAC
Specifications
Specifications
Coil Voltage
208-240 VAC
Inductive Current Rating
25 A
Poles
3 NO
Termination
Quick Connect
Shunt
No
Enclosure
Open
DIN Mounting
No
Max HP 120V 1PH
2 hp
Max HP 230/240V 1PH
3 hp
Max HP 230/240V 3PH
7.5 hp
Max HP 460/480V 3PH
10 hp
Max HP 575/600V 3PH
10 hp
Resistive Rating
35 A
Locked Rotor 240/277V
150 A
Locked Rotor 480V
125 A
Locked Rotor 600V
100 A
Availability
Obsolete Item No Longer Available
MFG Item Number
CR553AB3CAA
Product Description
DP Contactor, 25A, 3 Poles,
Specifications
Specifications
Nominal Coil Voltage
380 VAC
Coil Voltage
380 VAC
Inductive Current Rating
25 A
Poles
3 NO
Termination
Quick Connect
Shunt
No
Enclosure
Open
DIN Mounting
No
Max HP 120V 1PH
2 hp
Max HP 230/240V 1PH
3 hp
Max HP 230/240V 3PH
7.5 hp
Max HP 460/480V 3PH
10 hp
Max HP 575/600V 3PH
10 hp
Resistive Rating
35 A
Locked Rotor 240/277V
150 A
Locked Rotor 480V
125 A
Locked Rotor 600V
100 A
Availability
Obsolete Item No Longer Available
Shop By
Close
Selected Filters
Category
Contactors
Manufacturer
GE
Product Series
CR553
Shopping Options
Automation & Control Automation & Control is a broad category of electrical components that are among the most important parts of modern automation environments and are appropriate for any industry.
Automation control systems can range from a few panel-mounted controllers and contactors to large distributed control systems with thousands of inputs and outputs. Controllers receive data or prompts from sensors to compare measured variables and conditions, and initiate control elements down the line to start or stop motors, open or close valves, and much more.
Modern automation control systems capitalize on complex HMI (human machine interface) equipment and advanced industrial networking techniques to deliver commands and information in real time. New solid state relays transmit commands instantly, and PLCs (programmable logic controllers) actuate huge networks of interdependent equipment in precise order and timing. As a result, many processes benefit from improved efficiency.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved