The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
88970566
Crouzet Human Machine Interface, Performance Series
Product Description
CTP107-E - KIT PERFORMANCE M3 XD26R
Specifications
Specifications
Touch Screen
Yes
USB Ports
(1) USB 2.0
Ethernet Ports
(1) 10/100 Base T
Serial Ports
(1) RS-232/RS-485
Screen Resolution
800 x 480
Brightness (cd/m2)
400
Tactile Pushbuttons
No
Video Output Port
No
Mounting
Panel
Bezel
Black Plastic
Form Factor
Standard
Voltage (DC)
24 VDC
Max Power Consumption
10.8 W
Operating System
Dedicated OS
User Memory
128 MB
NEMA Rating
NEMA 4
Operating Temperature
32-122 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
88970554
Crouzet Human Machine Interface, Performance Series
Product Description
CTP104-E PERFORMANCE
Specifications
Specifications
Touch Screen
Yes
USB Ports
(1) USB 2.0
Ethernet Ports
(1) 10/100 Base T
Serial Ports
(1) RS-232/RS-485
Screen Resolution
480 x 272
Brightness (cd/m2)
400
Tactile Pushbuttons
No
Video Output Port
No
Mounting
Panel
Bezel
Black Plastic
Form Factor
STANDARD
Voltage (DC)
24 VDC
Max Power Consumption
7.2 W
Operating System
Dedicated OS
User Memory
128 MB
NEMA Rating
NEMA 4
Operating Temperature
32-122 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
88970555
Crouzet Human Machine Interface, Performance Series
Product Description
CTP104-E - KIT PERFORMANCE M3 XD10R
Specifications
Specifications
Touch Screen
Yes
USB Ports
(1) USB 2.0
Ethernet Ports
(1) 10/100 Base T
Serial Ports
(1) RS-232/RS-485
Screen Resolution
480 x 272
Brightness (cd/m2)
400
Tactile Pushbuttons
No
Video Output Port
No
Mounting
Panel
Bezel
Black Plastic
Form Factor
STANDARD
Voltage (DC)
24 VDC
Max Power Consumption
7.2 W
Operating System
Dedicated OS
User Memory
128 MB
NEMA Rating
NEMA 4
Operating Temperature
32-122 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
88970567
Crouzet Human Machine Interface, Performance Series
Product Description
CTP107-E - KIT PERFORMANCE EM4-ET
Specifications
Specifications
Touch Screen
Yes
USB Ports
(1) USB 2.0
Ethernet Ports
(1) 10/100 Base T
Serial Ports
(1) RS-232/RS-485
Screen Resolution
800 x 480
Brightness (cd/m2)
400
Tactile Pushbuttons
No
Video Output Port
No
Mounting
Panel
Bezel
Black Plastic
Form Factor
Standard
Voltage (DC)
24 VDC
Max Power Consumption
10.8 W
Operating System
Dedicated OS
User Memory
128 MB
NEMA Rating
NEMA 4
Operating Temperature
32-122 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
88970564
Crouzet Human Machine Interface, Performance Series
Product Description
CTP107-E PERFORMANCE
Specifications
Specifications
Touch Screen
Yes
USB Ports
(1) USB 2.0
Ethernet Ports
(1) 10/100 Base T
Serial Ports
(1) RS-232/RS-485
Screen Resolution
800 x 480
Brightness (cd/m2)
400
Tactile Pushbuttons
No
Video Output Port
No
Mounting
Panel
Bezel
Black Plastic
Form Factor
Standard
Voltage (DC)
24 VDC
Max Power Consumption
10.8 W
Operating System
Dedicated OS
User Memory
128 MB
NEMA Rating
NEMA 4
Operating Temperature
32-122 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
88970577
Crouzet Human Machine Interface, Performance Series
Product Description
CTP110-E - KIT PERFORMANCE EM4-ET
Specifications
Specifications
Touch Screen
Yes
USB Ports
(1) USB 2.0
Ethernet Ports
(2) 10/100/1000 Base T
Serial Ports
(2) RS-232/RS-485
Screen Resolution
1024 x 768
Brightness (cd/m2)
350
Tactile Pushbuttons
No
Video Output Port
No
Mounting
Panel
Bezel
Black Plastic
Form Factor
Standard
Voltage (DC)
24
Max Power Consumption
15.6
Operating System
Dedicated OS
User Memory
512 MB
NEMA Rating
NEMA 4
Operating Temperature
32 to 122 Degrees F
Availability
Order by 5:00 PM ET and your package will ship the same day.
88970574
Crouzet Human Machine Interface, Performance Series
Product Description
CTP110-E PERFORMANCE
Specifications
Specifications
Touch Screen
Yes
USB Ports
(1) USB 2.0
Ethernet Ports
(2) 10/100/1000 Base T
Serial Ports
(2) RS-232/RS-485
Screen Resolution
1024 x 768
Brightness (cd/m2)
350
Tactile Pushbuttons
No
Video Output Port
No
Mounting
Panel
Bezel
Black Plastic
Form Factor
STANDARD
Voltage (DC)
24 VDC
Max Power Consumption
15.6 W
Operating System
Dedicated OS
User Memory
512 MB
NEMA Rating
NEMA 4
Operating Temperature
32-122 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
88970563
Crouzet Human Machine Interface, Performance Series
Product Description
CTP107-E PERFORMANCE + M3 CABLE
Specifications
Specifications
Touch Screen
Yes
USB Ports
(1) USB 2.0
Ethernet Ports
(1) 10/100 Base T
Serial Ports
(1) RS-232/RS-485
Screen Resolution
800 x 480
Brightness (cd/m2)
400
Tactile Pushbuttons
No
Video Output Port
No
Mounting
Panel
Bezel
Black Plastic
Form Factor
Standard
Voltage (DC)
24 VDC
Max Power Consumption
10.8 W
Operating System
Dedicated OS
User Memory
128 MB
NEMA Rating
NEMA 4
Operating Temperature
32-122 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
88970573
Crouzet Human Machine Interface, Performance Series
Product Description
CTP110-E PERFORMANCE + M3 CABLE
Specifications
Specifications
Touch Screen
Yes
USB Ports
(1) USB 2.0
Ethernet Ports
(2) 10/100/1000 Base T
Serial Ports
(2) RS-232/RS-485
Screen Resolution
1024 x 768
Brightness (cd/m2)
350
Tactile Pushbuttons
No
Video Output Port
No
Mounting
Panel
Bezel
Black Plastic
Form Factor
STANDARD
Voltage (DC)
24 VDC
Max Power Consumption
15.6 W
Operating System
Dedicated OS
User Memory
512 MB
NEMA Rating
NEMA 4
Operating Temperature
32-122 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Human Machine Interface
Manufacturer
Crouzet
Product Series
Performance
Shopping Options
Automation & Control Automation & Control is a broad category of electrical components that are among the most important parts of modern automation environments and are appropriate for any industry.
Automation control systems can range from a few panel-mounted controllers and contactors to large distributed control systems with thousands of inputs and outputs. Controllers receive data or prompts from sensors to compare measured variables and conditions, and initiate control elements down the line to start or stop motors, open or close valves, and much more.
Modern automation control systems capitalize on complex HMI (human machine interface) equipment and advanced industrial networking techniques to deliver commands and information in real time. New solid state relays transmit commands instantly, and PLCs (programmable logic controllers) actuate huge networks of interdependent equipment in precise order and timing. As a result, many processes benefit from improved efficiency.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved