The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
MS116-6.3
ABB Manual Motor Protectors, MS Series
MFG Item Number
MS116-6.3
Product Description
Manual Motor Protector, 4.0-6.3A,
Specifications
Specifications
Operating Current
16 A
IP Rating
IP20
HP 120V 1PH
0.25 hp
HP 230/240V 1PH
0.5 hp
HP 230/240V 3PH
1.5 hp
HP 460/480V 3PH
3 hp
HP 575/600V 3PH
5 hp
Phase
1, 3
Poles
3
Trip Class
Class 10
Availability
Order by 5:00 PM ET and your package will ship the same day.
MS116-16
ABB Manual Motor Protectors, MS Series
Product Description
Manual Motor Protector, 10-16A,
Specifications
Specifications
Operating Current
16 A
IP Rating
IP20
HP 120V 1PH
1 hp
HP 230/240V 1PH
2 hp
HP 230/240V 3PH
5 hp
HP 460/480V 3PH
10 hp
HP 575/600V 3PH
10 hp
Phase
1, 3
Poles
3
Trip Class
Class 10
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
MS325-0.63
Product Description
Manual Motor Starter, 0.40-0.63 FLA
Specifications
Specifications
Operating Current
25 A
IP Rating
IP20
Phase
3
Poles
3
Trip Class
Class 10
Availability
Order by 5:00 PM ET and your package will ship the same day.
MS325-16
ABB Manual Motor Protectors, MS Series
Product Description
Manual Motor Starter, 12.5-16 FLA
Specifications
Specifications
Operating Current
25 A
IP Rating
IP20
HP 120V 1PH
1 hp
HP 230/240V 1PH
2.5 hp
HP 230/240V 3PH
5 hp
HP 460/480V 3PH
10 hp
HP 575/600V 3PH
10 hp
Phase
1, 3
Poles
3
Trip Class
Class 10
Availability
Order by 5:00 PM ET and your package will ship the same day.
MS132-16
ABB Manual Motor Protectors, MS Series
Product Description
Manual Motor Protector, 10-16A,
Specifications
Specifications
Operating Current
16 A
IP Rating
IP20
HP 120V 1PH
1 hp
HP 230/240V 1PH
2 hp
HP 200/208V 3PH
3 hp
HP 230/240V 3PH
5 hp
HP 460/480V 3PH
10 hp
HP 575/600V 3PH
10 hp
Phase
1, 3
Poles
3
Trip Class
Class 10
Availability
Order by 5:00 PM ET and your package will ship the same day.
MS132-1.6
ABB Manual Motor Protectors, MS Series
MFG Item Number
MS132-1.6
Product Description
Manual Motor Protector, 1.0-1.6A,
Specifications
Specifications
Operating Current
1.6 A
IP Rating
IP20
HP 230/240V 1PH
0.1 hp
HP 460/480V 3PH
0.75 hp
HP 575/600V 3PH
0.75 hp
Phase
1, 3
Poles
3
Trip Class
Class 10
Availability
Order by 5:00 PM ET and your package will ship the same day.
MS132-25
ABB Manual Motor Protectors, MS Series
Product Description
Manual Motor Protector, 20-25A,
Specifications
Specifications
Operating Current
25 A
HP 230/240V 1PH
3 hp
HP 200/208V 3PH
3 hp
HP 230/240V 3PH
7.5 hp
HP 460/480V 3PH
15 hp
HP 575/600V 3PH
20 hp
Phase
1, 3
Poles
3
Trip Class
Class 10
Availability
Order by 5:00 PM ET and your package will ship the same day.
MS132-12
ABB Manual Motor Protectors, MS Series
Product Description
Manual Motor Protector, 8-12A,
Specifications
Specifications
Operating Current
12 A
IP Rating
IP20
HP 120V 1PH
0.5 hp
HP 230/240V 1PH
2 hp
HP 200/208V 3PH
3 hp
HP 230/240V 3PH
3 hp
HP 460/480V 3PH
7.5 hp
HP 575/600V 3PH
10 hp
Phase
1, 3
Poles
3
Trip Class
Class 10
Availability
Order by 5:00 PM ET and your package will ship the same day.
MS116-4.0
ABB Manual Motor Protectors, MS Series
MFG Item Number
MS116-4.0
Product Description
Manual Motor Protector, 2.5-4.0A,
Specifications
Specifications
Operating Current
16 A
IP Rating
IP20
HP 120V 1PH
0.125 hp
HP 230/240V 1PH
0.333 hp
HP 230/240V 3PH
1 hp
HP 460/480V 3PH
2 hp
HP 575/600V 3PH
3 hp
Phase
1, 3
Poles
3
Trip Class
Class 10
Availability
Order by 5:00 PM ET and your package will ship the same day.
MS132-20
ABB Manual Motor Protectors, MS Series
Product Description
Manual Motor Protector, 16-20A,
Specifications
Specifications
Operating Current
20 A
IP Rating
IP20
HP 120V 1PH
1.5 hp
HP 230/240V 1PH
3 hp
HP 200/208V 3PH
5 hp
HP 230/240V 3PH
5 hp
HP 460/480V 3PH
10 hp
HP 575/600V 3PH
15 hp
Phase
1, 3
Poles
3
Trip Class
Class 10
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Manual Motor Protectors
Manufacturer
ABB
Product Series
MS
Shopping Options
Automation & Control Automation & Control is a broad category of electrical components that are among the most important parts of modern automation environments and are appropriate for any industry.
Automation control systems can range from a few panel-mounted controllers and contactors to large distributed control systems with thousands of inputs and outputs. Controllers receive data or prompts from sensors to compare measured variables and conditions, and initiate control elements down the line to start or stop motors, open or close valves, and much more.
Modern automation control systems capitalize on complex HMI (human machine interface) equipment and advanced industrial networking techniques to deliver commands and information in real time. New solid state relays transmit commands instantly, and PLCs (programmable logic controllers) actuate huge networks of interdependent equipment in precise order and timing. As a result, many processes benefit from improved efficiency.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved