The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
SM1P1000
Lovato Manual Motor Protectors, SM1P Series
Product Description
Manual Motor Protector, 6.3-10.0A,
Specifications
Specifications
Operating Current
40 A
IP Rating
IP20
HP 120V 1PH
0.5 hp
HP 230/240V 1PH
1.5 hp
HP 200/208V 3PH
2 hp
HP 230/240V 3PH
3 hp
HP 460/480V 3PH
5 hp
HP 575/600V 3PH
7.5 hp
Phase
1, 3
Poles
3
Trip Class
Class 10
Availability
Order by 5:00 PM ET and your package will ship the same day.
SM1P0650
Lovato Manual Motor Protectors, SM1P Series
Product Description
Manual Motor Protector, 4.0-6.5A,
Specifications
Specifications
Operating Current
40 A
IP Rating
IP20
HP 120V 1PH
0.25 hp
HP 230/240V 1PH
0.5 hp
HP 200/208V 3PH
1.5 hp
HP 230/240V 3PH
1.5 hp
HP 460/480V 3PH
3 hp
HP 575/600V 3PH
5 hp
Phase
1, 3
Poles
3
Trip Class
Class 10
Availability
Order by 5:00 PM ET and your package will ship the same day.
SM1P0400
Lovato Manual Motor Protectors, SM1P Series
Product Description
Manual Motor Protector, 2.5-4.0A,
Specifications
Specifications
Operating Current
40 A
IP Rating
IP20
HP 120V 1PH
0.125 hp
HP 230/240V 1PH
0.333 hp
HP 200/208V 3PH
0.75 hp
HP 230/240V 3PH
0.75 hp
HP 460/480V 3PH
2 hp
HP 575/600V 3PH
3 hp
Phase
1, 3
Poles
3
Trip Class
Class 10
Availability
Order by 5:00 PM ET and your package will ship the same day.
SM1P1400
Lovato Manual Motor Protectors, SM1P Series
Product Description
Manual Motor Protector, 9-14A,
Specifications
Specifications
Operating Current
40 A
IP Rating
IP20
HP 120V 1PH
0.75 hp
HP 230/240V 1PH
2 hp
HP 200/208V 3PH
3 hp
HP 230/240V 3PH
3 hp
HP 460/480V 3PH
10 hp
Phase
1, 3
Poles
3
Trip Class
Class 10
Availability
Order by 5:00 PM ET and your package will ship the same day.
SM1P0100
Lovato Manual Motor Protectors, SM1P Series
Product Description
Manual Motor Protector, 0.63-1.00A,
Specifications
Specifications
Operating Current
40 A
IP Rating
IP20
HP 460/480V 3PH
0.5 hp
HP 575/600V 3PH
0.5 hp
Phase
3
Poles
3
Trip Class
Class 10
Availability
Order by 5:00 PM ET and your package will ship the same day.
SM1P0250
Lovato Manual Motor Protectors, SM1P Series
Product Description
Manual Motor Protector, 1.6-2.5A,
Specifications
Specifications
Operating Current
40 A
IP Rating
IP20
HP 230/240V 1PH
0.167 hp
HP 200/208V 3PH
0.5 hp
HP 230/240V 3PH
0.5 hp
HP 460/480V 3PH
1 hp
HP 575/600V 3PH
1.5 hp
Phase
1, 3
Poles
3
Trip Class
Class 10
Availability
Order by 5:00 PM ET and your package will ship the same day.
SM1P0016
Lovato Manual Motor Protectors, SM1P Series
Product Description
Manual Motor Protector, 0.10-0.16A,
Specifications
Specifications
Operating Current
40 A
IP Rating
IP20
Phase
3
Poles
3
Trip Class
Class 10
Availability
Order by 5:00 PM ET and your package will ship the same day.
SM1P0025
Lovato Manual Motor Protectors, SM1P Series
Product Description
Manual Motor Protector, 0.16-0.25A,
Specifications
Specifications
Operating Current
40 A
IP Rating
IP20
Phase
3
Poles
3
Trip Class
Class 10
Availability
Order by 5:00 PM ET and your package will ship the same day.
SM1P0040
Lovato Manual Motor Protectors, SM1P Series
Product Description
Manual Motor Protector, 0.25-0.40A,
Specifications
Specifications
Operating Current
40 A
IP Rating
IP20
Phase
3
Poles
3
Trip Class
Class 10
Availability
Order by 5:00 PM ET and your package will ship the same day.
SM1P0063
Lovato Manual Motor Protectors, SM1P Series
Product Description
Manual Motor Protector, 0.40-0.63A,
Specifications
Specifications
Operating Current
40 A
IP Rating
IP20
Phase
3
Poles
3
Trip Class
Class 10
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Manual Motor Protectors
Manufacturer
Lovato
Product Series
SM1P
Shopping Options
Automation & Control Automation & Control is a broad category of electrical components that are among the most important parts of modern automation environments and are appropriate for any industry.
Automation control systems can range from a few panel-mounted controllers and contactors to large distributed control systems with thousands of inputs and outputs. Controllers receive data or prompts from sensors to compare measured variables and conditions, and initiate control elements down the line to start or stop motors, open or close valves, and much more.
Modern automation control systems capitalize on complex HMI (human machine interface) equipment and advanced industrial networking techniques to deliver commands and information in real time. New solid state relays transmit commands instantly, and PLCs (programmable logic controllers) actuate huge networks of interdependent equipment in precise order and timing. As a result, many processes benefit from improved efficiency.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved