Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

7 Items

Set Ascending Direction
  1. 650.7921.004
    650.7921.004
    Bernstein Sensors
    Item Number
    650.7921.004
    MFG Item Number
    6507921004
    Product Description
    CAPACITIVE SENSOR
    Specifications
    Specifications
    Diameter 18 mm
    Number of Wires 3-Wire
    Voltage (DC) 10-60 VDC
    Operating Voltage 10-60 VDC
    Sensing Range 20 mm
    Connection Type Wire Leads
    Status Indicator No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. 650.7303.001
    650.7303.001
    Bernstein Sensors
    Item Number
    650.7303.001
    MFG Item Number
    6507303001
    Product Description
    CAPACITIVE SENSOR KCB-M12NS/002-KLP2
    Specifications
    Specifications
    Diameter 0.42 mm
    Number of Wires 3-Wire
    Voltage (DC) 10-36 VDC
    Operating Voltage 10-36 VDC
    Sensing Range 2 mm
    Connection Type Wire Leads
    Status Indicator No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. 650.7319.001
    650.7319.001
    Bernstein Sensors
    Item Number
    650.7319.001
    MFG Item Number
    6507319001
    Product Description
    CAPACITIVE SENSOR KCN-T12NS/004-KLP2
    Specifications
    Specifications
    Diameter 0.42 mm
    Number of Wires 3-Wire
    Voltage (DC) 10-36 VDC
    Operating Voltage 10-36 VDC
    Sensing Range 4 mm
    Connection Type Wire Leads
    Status Indicator No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. 650.7319.004
    650.7319.004
    Bernstein Sensors
    Item Number
    650.7319.004
    MFG Item Number
    6507319004
    Product Description
    CAPACITIVE SENSOR
    Specifications
    Specifications
    Diameter 0.42 mm
    Number of Wires 3-Wire
    Voltage (DC) 10-36 VDC
    Operating Voltage 10-36 VDC
    Sensing Range 4 mm
    Connection Type Wire Leads
    Status Indicator No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. 650.7390.001
    650.7390.001
    Bernstein Sensors
    Item Number
    650.7390.001
    MFG Item Number
    6507390001
    Product Description
    CAPACITIVE SENSOR KCB-E50NS/008-KLP2
    Specifications
    Specifications
    Diameter 0.98 mm
    Number of Wires 3-Wire
    Voltage (DC) 10-36 VDC
    Operating Voltage 10-36 VDC
    Sensing Range 8 mm
    Connection Type Wire Leads
    Status Indicator No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. 650.7903.001
    650.7903.001
    Bernstein Sensors
    Item Number
    650.7903.001
    MFG Item Number
    6507903001
    Product Description
    CAPACITIVE SENSOR KCB-M12PS/002-KLP2
    Specifications
    Specifications
    Diameter 0.42 mm
    Number of Wires 3-Wire
    Voltage (DC) 10-36 VDC
    Operating Voltage 10-36 VDC
    Sensing Range 2 mm
    Connection Type Wire Leads
    Status Indicator No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. 650.7990.001
    650.7990.001
    Bernstein Sensors
    Item Number
    650.7990.001
    MFG Item Number
    6507990001
    Product Description
    CAPACITIVE SENSOR KCB-E50PS/008-KLP2
    Specifications
    Specifications
    Diameter 0.98 mm
    Number of Wires 3-Wire
    Voltage (DC) 10-60 VDC
    Operating Voltage 10-60 VDC
    Sensing Range 8 mm
    Connection Type Wire Leads
    Status Indicator No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
per page

Automation & Control

Automation & Control is a broad category of electrical components that are among the most important parts of modern automation environments and are appropriate for any industry.

Automation control systems can range from a few panel-mounted controllers and contactors to large distributed control systems with thousands of inputs and outputs. Controllers receive data or prompts from sensors to compare measured variables and conditions, and initiate control elements down the line to start or stop motors, open or close valves, and much more.

Modern automation control systems capitalize on complex HMI (human machine interface) equipment and advanced industrial networking techniques to deliver commands and information in real time. New solid state relays transmit commands instantly, and PLCs (programmable logic controllers) actuate huge networks of interdependent equipment in precise order and timing. As a result, many processes benefit from improved efficiency.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved