Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

4 Items

Set Ascending Direction
  1. TCSA5
    TCSA5
    SSAC Sensors, TCSA Series
    Item Number
    TCSA5
    MFG Item Number
    TCSA5
    Series
    TCSA
    Product Description
    AC CURRENT TRANSDUCER, 0-5AAC/4-20mA
    Specifications
    Specifications
    Split Core No
    Power Supply 24 VDC Loop-Powered
    Window Diameter 0.36 "
    Output 4-20 mA
    Current Range 5 A
    Response Time 300 ms
    Frequency Range 20-100 Hz
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. TCSA20
    TCSA20
    SSAC Sensors, TCSA Series
    Item Number
    TCSA20
    MFG Item Number
    TCSA20
    Series
    TCSA
    Product Description
    AC CURRENT TRANSDUCER, 0-20AAC/4-20
    Specifications
    Specifications
    Split Core No
    Power Supply 24 VDC Loop-Powered
    Window Diameter 0.36 "
    Output 4-20 mA
    Current Range 20 A
    Response Time 300 ms
    Frequency Range 20-100 Hz
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. TCSA10
    TCSA10
    SSAC Sensors, TCSA Series
    Item Number
    TCSA10
    MFG Item Number
    TCSA10
    Series
    TCSA
    Product Description
    AC CURRENT TRANSDUCER, 0-10AAC/4-20
    Specifications
    Specifications
    Split Core No
    Power Supply 24 VDC Loop-Powered
    Window Diameter 0.36 "
    Output 4-20 mA
    Current Range 10 A
    Response Time 300 ms
    Frequency Range 20-100 Hz
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. TCSA50
    TCSA50
    SSAC Sensors, TCSA Series
    Item Number
    TCSA50
    MFG Item Number
    TCSA50
    Series
    TCSA
    Product Description
    AC CURRENT TRANSDUCER, 0-50AAC/4-20m
    Specifications
    Specifications
    Split Core No
    Power Supply 24 VDC Loop-Powered
    Window Diameter 0.36 "
    Output 4-20 mA
    Current Range 50 A
    Response Time 300 ms
    Frequency Range 30-100 Hz
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
per page

Automation & Control

Automation & Control is a broad category of electrical components that are among the most important parts of modern automation environments and are appropriate for any industry.

Automation control systems can range from a few panel-mounted controllers and contactors to large distributed control systems with thousands of inputs and outputs. Controllers receive data or prompts from sensors to compare measured variables and conditions, and initiate control elements down the line to start or stop motors, open or close valves, and much more.

Modern automation control systems capitalize on complex HMI (human machine interface) equipment and advanced industrial networking techniques to deliver commands and information in real time. New solid state relays transmit commands instantly, and PLCs (programmable logic controllers) actuate huge networks of interdependent equipment in precise order and timing. As a result, many processes benefit from improved efficiency.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved