The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Item Number
PS010V-303-LI2UPN8X-H1141
Product Description
Sensor, Pressure
Specifications
Specifications
Accuracy
0.5 %
Pressure Range
-14.5-145 psi
Output
4-20 mA
Process Connection
1/4-18 NPT Male
Supply Voltage
18-30 VDC
Electrical Connection
M12 Connector
IP Rating
IP69K
Temperature Range
-40-176 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
PS016V-303-LI2UPN8X-H1141
Product Description
Sensor, Pressure
Specifications
Specifications
Accuracy
0.5 %
Pressure Range
-14.5-232 psi
Output
4-20 mA
Process Connection
1/4-18 NPT Male
Supply Voltage
18-30 VDC
Electrical Connection
M12 Connector
IP Rating
IP69K
Temperature Range
-40-176 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
PS01VR-301-LI2UPN8X-H1141
Product Description
Sensor, Pressure
Specifications
Specifications
Accuracy
0.5 %
Pressure Range
-14.5-0 psi
Output
4-20 mA
Process Connection
G1/4 Female Thread
Supply Voltage
18-30 VDC
Electrical Connection
M12 Connector
IP Rating
IP69K
Temperature Range
-40-176 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
PS001R-301-LI2UPN8X-H1141
Product Description
Sensor, Pressure
Specifications
Specifications
Accuracy
0.5 %
Pressure Range
0-14.5 psi
Output
4-20 mA
Process Connection
G1/4 Female Thread
Supply Voltage
18-30 VDC
Electrical Connection
M12 Connector
IP Rating
IP69K
Temperature Range
-40-176 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
PS001V-301-LI2UPN8X-H1141
Product Description
Sensor, Pressure
Specifications
Specifications
Accuracy
0.5 %
Pressure Range
-14.5-14.5 psi
Output
4-20 mA
Process Connection
G1/4 Female Thread
Supply Voltage
18-30 VDC
Electrical Connection
M12 Connector
IP Rating
IP69K
Temperature Range
-40-176 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
PS003V-301-LI2UPN8X-H1141
Product Description
Sensor, Pressure
Specifications
Specifications
Accuracy
0.5 %
Pressure Range
-14.5-36 psi
Output
4-20 mA
Process Connection
G1/4 Female Thread
Supply Voltage
18-30 VDC
Electrical Connection
M12 Connector
IP Rating
IP69K
Temperature Range
-40-176 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
PS010V-301-LI2UPN8X-H1141
Product Description
Sensor, Pressure
Specifications
Specifications
Accuracy
0.5 %
Pressure Range
-14.5-145 psi
Output
4-20 mA
Process Connection
G1/4 Female Thread
Supply Voltage
18-30 VDC
Electrical Connection
M12 Connector
IP Rating
IP69K
Temperature Range
-40-176 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
PS016V-301-LI2UPN8X-H1141
Product Description
Sensor, Pressure
Specifications
Specifications
Accuracy
0.5 %
Pressure Range
-14.5-232 psi
Output
4-20 mA
Process Connection
G1/4 Female Thread
Supply Voltage
18-30 VDC
Electrical Connection
M12 Connector
IP Rating
IP69K
Temperature Range
-40-176 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
PS025V-301-LI2UPN8X-H1141
Product Description
Sensor, Pressure
Specifications
Specifications
Accuracy
0.5 %
Pressure Range
-14.5362 psi
Output
4-20 mA
Process Connection
G1/4 Female Thread
Supply Voltage
18-30 VDC
Electrical Connection
M12 Connector
IP Rating
IP69K
Temperature Range
-40-176 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
PS040V-301-LI2UPN8X-H1141
Product Description
Sensor, Pressure
Specifications
Specifications
Accuracy
0.5 %
Pressure Range
-14.5-580 psi
Output
4-20 mA
Process Connection
G1/4 Female Thread
Supply Voltage
18-30 VDC
Electrical Connection
M12 Connector
IP Rating
IP69K
Temperature Range
-40-176 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Sensors
Manufacturer
Turck
Product Series
PS300
Shopping Options
Automation & Control Automation & Control is a broad category of electrical components that are among the most important parts of modern automation environments and are appropriate for any industry.
Automation control systems can range from a few panel-mounted controllers and contactors to large distributed control systems with thousands of inputs and outputs. Controllers receive data or prompts from sensors to compare measured variables and conditions, and initiate control elements down the line to start or stop motors, open or close valves, and much more.
Modern automation control systems capitalize on complex HMI (human machine interface) equipment and advanced industrial networking techniques to deliver commands and information in real time. New solid state relays transmit commands instantly, and PLCs (programmable logic controllers) actuate huge networks of interdependent equipment in precise order and timing. As a result, many processes benefit from improved efficiency.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved