Categories
Contactors
Counters
Control Relays
Disconnect Switches
Human Machine Interface
Industrial Accessories
I/O Modules
Manual Motor Controllers
Manual Motor Protectors
Overload Relays
Photocells
Programmable Logic Controllers
Sensors
Soft Starters
Starters
Process Controllers
Timers
Process Control
Flow Control
Solenoids
Valves
Inductive Proximity
Photoelectric Sensors
-
DRMS48D92Crydom Soft Starters, DRMS SeriesItem NumberDRMS48D92MFG Item NumberDRMS48D92SeriesDRMSProduct DescriptionHybrid Motor Starter with Soft StartSpecifications
Specifications Input Range Voltage (AC) 200-480 VAC Max Current 200 A Temperature (F) 32-140 °F Bypass No Overload Protection Yes Enclosure No Connection Type In-Line AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
DRMS48D93Crydom Soft Starters, DRMS SeriesItem NumberDRMS48D93MFG Item NumberDRMS48D93SeriesDRMSProduct DescriptionHybrid Motor Starter with Soft StartSpecifications
Specifications Input Range Voltage (AC) 200-480 VAC Max Current 200 A Temperature (F) 32-140 °F Bypass No Overload Protection Yes Enclosure No Connection Type In-Line AvailabilityOrder by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options
Manufacturer
Product Series