The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
MFG Item Number
A110S-84A
Product Description
STARTER, 65-90FLA, 120VAC CTRL
Specifications
Specifications
Style
Open
Poles
3
Coil Voltage
110-120 VAC
Nominal Coil Voltage
120 VAC
Max HP 200/208V 3PH
30 hp
Max HP 230/240V 3PH
40 hp
Max HP 460/480V 3PH
75 hp
Max HP 575/600V 3PH
100 hp
Termination
Screw
Mounting
Surface
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
STARTER
Specifications
Specifications
Style
Open
Poles
3
Coil Voltage
110-120 VAC
Nominal Coil Voltage
120 VAC
Max HP 200/208V 3PH
3 hp
Max HP 230/240V 3PH
3 hp
Max HP 460/480V 3PH
7.5 hp
Max HP 575/600V 3PH
10 hp
Termination
Screw
Mounting
Surface
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
STARTER
Specifications
Specifications
Style
Open
Poles
3
Coil Voltage
110-120 VAC
Nominal Coil Voltage
120 VAC
Max HP 200/208V 3PH
3 hp
Max HP 230/240V 3PH
3 hp
Max HP 460/480V 3PH
7.5 hp
Max HP 575/600V 3PH
10 hp
Termination
Screw
Mounting
Surface
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
STARTER
Specifications
Specifications
Style
Open
Poles
3
Coil Voltage
110-120 VAC
Nominal Coil Voltage
120 VAC
Max HP 200/208V 3PH
3 hp
Max HP 230/240V 3PH
3 hp
Max HP 460/480V 3PH
7.5 hp
Max HP 575/600V 3PH
10 hp
Termination
Screw
Mounting
Surface
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
STARTER
Specifications
Specifications
Style
Open
Poles
3
Coil Voltage
110-120 VAC
Nominal Coil Voltage
120 VAC
Max HP 200/208V 3PH
3 hp
Max HP 230/240V 3PH
3 hp
Max HP 460/480V 3PH
7.5 hp
Max HP 575/600V 3PH
10 hp
Termination
Screw
Mounting
Surface
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
A145N4S-84A
Product Description
Starter, Size 4, 120VAC, 65-90A
Specifications
Specifications
Style
Open
Poles
3
Coil Voltage
110-120 VAC
Nominal Coil Voltage
120 VAC
Continuous Amps Rating
135 A
Max HP 200/208V 3PH
40 hp
Max HP 230/240V 3PH
50 hp
Max HP 460/480V 3PH
100 hp
Max HP 575/600V 3PH
100 hp
Termination
Screw
Mounting
Surface
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
A145N4S-84B
Product Description
Starter, Size 4, 120VAC, 80-110A
Specifications
Specifications
Style
Open
Poles
3
Coil Voltage
110-120 VAC
Nominal Coil Voltage
120 VAC
Continuous Amps Rating
135 A
Max HP 200/208V 3PH
40 hp
Max HP 230/240V 3PH
50 hp
Max HP 460/480V 3PH
100 hp
Max HP 575/600V 3PH
100 hp
Termination
Screw
Mounting
Surface
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
A145N4S-84C
Product Description
Starter, Size 4, 120VAC, 100-135A
Specifications
Specifications
Style
Open
Poles
3
Coil Voltage
110-120 VAC
Nominal Coil Voltage
120 VAC
Continuous Amps Rating
135 A
Max HP 200/208V 3PH
40 hp
Max HP 230/240V 3PH
50 hp
Max HP 460/480V 3PH
100 hp
Max HP 575/600V 3PH
100 hp
Termination
Screw
Mounting
Surface
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
A145N4S-84D
Product Description
STARTER, SIZE 4, 120VAC
Specifications
Specifications
Style
Open
Poles
3
Coil Voltage
110-120 VAC
Nominal Coil Voltage
120 VAC
Continuous Amps Rating
135 A
Max HP 200/208V 3PH
40 hp
Max HP 230/240V 3PH
50 hp
Max HP 460/480V 3PH
100 hp
Max HP 575/600V 3PH
100 hp
Termination
Screw
Mounting
Surface
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
A145N4S-84E
Product Description
STARTER, SIZE 4, 120VAC
Specifications
Specifications
Style
Open
Poles
3
Coil Voltage
110-120 VAC
Nominal Coil Voltage
120 VAC
Continuous Amps Rating
135 A
Max HP 200/208V 3PH
40 hp
Max HP 230/240V 3PH
50 hp
Max HP 460/480V 3PH
100 hp
Max HP 575/600V 3PH
100 hp
Termination
Screw
Mounting
Surface
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Starters
Manufacturer
ABB
Product Series
A
Shopping Options
Automation & Control Automation & Control is a broad category of electrical components that are among the most important parts of modern automation environments and are appropriate for any industry.
Automation control systems can range from a few panel-mounted controllers and contactors to large distributed control systems with thousands of inputs and outputs. Controllers receive data or prompts from sensors to compare measured variables and conditions, and initiate control elements down the line to start or stop motors, open or close valves, and much more.
Modern automation control systems capitalize on complex HMI (human machine interface) equipment and advanced industrial networking techniques to deliver commands and information in real time. New solid state relays transmit commands instantly, and PLCs (programmable logic controllers) actuate huge networks of interdependent equipment in precise order and timing. As a result, many processes benefit from improved efficiency.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved